Shop All Island/Billiard Lights
Z-Lite
Cordon 4 Light Billiard, Matte Black & Green
Mfr # 2306-4MB-ARG
Zoro # G405843209
product price: $404.00
/ea
Free Shipping & Returns
$404.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 81.25"
- Height 18.75"
- Width 14"
- Series Cordon
- Frame Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2306-4MB-ARG
- Zoro # G405843209
- UPC # 685659171785
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Length | 81.25" |
Height | 18.75" |
Width | 14" |
Chain Length | 2 x 72" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 12 in x 4-5/8 in |
Details
Series | Cordon |
Frame Finish | Matte Black |
Style | traditional; classical; billiard |
Shade Material | Acrylic |
Number of Lights | 4 |
Dimmable | Yes |
Frame Material | Steel |
Light Bulb Wattage | 60 W |
UL Listed | CUL/cETLu |
Bulb Base Type | Medium |
Rated Location | Dry |
Shade Finish | Green |
Item | Island/Billiard Light |
Description
Illuminate a kitchen, dining room, or game room with this traditional metal billiard light. Crafted to elevate classic decor, this fixture features a matte black finish frame affixed with four bright green acrylic shades for a vibrant look that enhances any home with colorful character.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 3M 9050-9100 Series replacement light bulb lamp (9050-9100 SERIES 3M)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2775 lm (FB31T8/TL835/ALTO 15/1)
- EKENA MILLWORK Attica Thermoformed PVC Ceiling Medallion (Fits Canopies up to 5 5/8"), 16"OD x 3 1/2"ID x 1"P (CMP16AT)
- ILC Replacement for Venture Lighting Hit100w/g12/uvs/4k replacement light bulb lamp (HIT100W/G12/UVS/4K VENTURE LIGHTING)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Red (170MB-PRD)
- Z-LITE Sharp Shooter 2 Light Billiard Light, Chrome & Clear Ribbed (155-2CH-RCH)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-2LCH)
- Z-LITE Cordon 4 Light Billiard, Bronze & Golden Mottle (2306-4BRZ-DGM14)
- Z-LITE Shark 3 Light Billiard Light, Brushed Nickel & White (170BN-PWH)
- Z-LITE Albion 9 Light Island/Billiard, Brushed Nickel & Black (171-16-3B)
- Z-LITE Euclid 10 Light Island/Billiard, Chrome (457-10L-CH-MB)
- Z-Lite Island/Billiard Lights