Shop All Island/Billiard Lights
Z-Lite
Cordon 4 Light Billiard, Brushed Nickel & Navy Blue
Mfr # 2306-4BN-MNB
Zoro # G305843491
Free Shipping & Returns
$460.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 81.75"
- Height 18.75"
- Width 14"
- Bulb Base Type Medium
- Light Bulb Wattage 60 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 2306-4BN-MNB
- Zoro # G305843491
- UPC # 685659171495
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Length | 81.75" |
Height | 18.75" |
Width | 14" |
Chain Length | 2 x 72" |
Canopy Dimensions | 12 in x 4-5/8 in |
Cord/Wire Length | 110 in |
Details
Bulb Base Type | Medium |
Light Bulb Wattage | 60 W |
Series | Cordon |
UL Listed | CUL/cETLu |
Number of Lights | 4 |
Dimmable | Yes |
Frame Material | Steel |
Frame Finish | Brushed Nickel |
Style | traditional; classical; billiard |
Item | Island/Billiard Light |
Shade Finish | Navy Blue |
Rated Location | Dry |
Description
A brushed nickel finish adds an alluring gleam to this traditional metal billiard light, while four navy blue shades make it a colorful addition to classic interior decor. Perfect for kitchens, game rooms, and dining rooms, this effortlessly stylish fixture illuminates a room in style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-1227-FL)
- WESTINGHOUSE Westinghouse 03958 250 Watt R40 Infrared Heat Lamp Floodlight Bulb in Red (3500477)
- HYGRADE Bulb, HID, 400, ED28, Mogul Base, Metal Halide (S5843)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39727W)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Green (200-3BRZ-ARG)
- Z-LITE Mason 3 Light Island/Billiard, Chrome And Clear Seedy (719P13-3CH)
- Z-LITE Cordon 4 Light Billiard, Bronze Plate & Dark Blue (2306-4BP-ARDB)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Multi Colored Tiffany (170MB-DGM14)
- Z-LITE Annora 3 Light Island/Billiard, Brushed Nickel & Clear Ribbed (437-3BN-RBN)
- Z-LITE Sharp Shooter 2 Light Billiard Light, Chrome & Clear Ribbed (155-2CH-RCH)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Antique Copper (170MB-SAC)
- Z-Lite Island/Billiard Lights