Shop All Island/Billiard Lights
Z-Lite
Cordon 4 Light Billiard, Brushed Nickel & Matte Black
Mfr # 2306-4BN-SMB
Zoro # G205843416
product price: $542.00
/ea
Free Shipping & Returns
$542.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.75"
- Length 81.75"
- Width 16"
- Style traditional; classical; billiard
- Frame Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2306-4BN-SMB
- Zoro # G205843416
- UPC # 685659171402
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Height | 18.75" |
Length | 81.75" |
Width | 16" |
Chain Length | 2 x 72" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 12 in x 4-5/8 in |
Details
Style | traditional; classical; billiard |
Frame Finish | Brushed Nickel |
Number of Lights | 4 |
Frame Material | Steel |
Series | Cordon |
UL Listed | CUL/cETLu |
Light Bulb Wattage | 60 W |
Dimmable | Yes |
Bulb Base Type | Medium |
Rated Location | Dry |
Shade Finish | Matte Black |
Item | Island/Billiard Light |
Description
With a brushed nickel finish and four matte black shades crafted with textured detailing, this traditional metal billiard light is a handsome addition to classic interior decor. Ideal for kitchens, game rooms, and dining rooms, this fixture enhances the look of any home with stylish character and glowing ambiance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA High Pressure Sodium HID Bulb, 150W, 2100K (LU150/55/MED)
- FEIT ELECTRIC Electric PAR38 E26 Medium LED Bulb White 90 Watt Equivalence 2 pk (PAR38DM/6WYCA/2)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- ILC Replacement For LIGHT BULB LAMP, KULKA 572 (KULKA 572)
- Z-LITE Cordon 4 Light Billiard, Bronze & Bronze (2306-4BRZ-BRZ15)
- Z-LITE Casa 5 Light Island/Billiard, Brushed Nickel & Factory Brass (613-5L-BN+FB)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Green (200-3BRZ-ARG)
- Z-LITE Euclid 10 Light Island/Billiard, Chrome (457-10L-CH-MB)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-2LCH)
- Z-LITE Riviera 3 Light Billiard Light, Bronze + Satin Gold & White Mottle (200-3BRZ+SG-WM16)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Red (170MB-PRD)
- Z-Lite Island/Billiard Lights