Shop All Island/Billiard Lights
Z-Lite
Cordon 4 Light Billiard, Brushed Nickel & Electric Blue
Mfr # 2306-4BN-MEB
Zoro # G505843543
product price: $460.00
/ea
Free Shipping & Returns
$460.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 81.75"
- Height 18.75"
- Width 14"
- Chain Length 2 x 72"
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2306-4BN-MEB
- Zoro # G505843543
- UPC # 685659171488
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Length | 81.75" |
Height | 18.75" |
Width | 14" |
Chain Length | 2 x 72" |
Canopy Dimensions | 12 in x 4-5/8 in |
Cord/Wire Length | 110 in |
Details
Frame Material | Steel |
Number of Lights | 4 |
Series | Cordon |
Dimmable | Yes |
Light Bulb Wattage | 60 W |
Bulb Base Type | Medium |
Style | traditional; classical; billiard |
UL Listed | CUL/cETLu |
Frame Finish | Brushed Nickel |
Rated Location | Dry |
Item | Island/Billiard Light |
Shade Finish | Electric Blue |
Description
A brushed nickel finish adds an alluring gleam to this traditional metal billiard light, while four electric blue shades make it a colorful addition to classic interior decor. Perfect for kitchens, game rooms, and dining rooms, this effortlessly stylish fixture illuminates a room in style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 WHB WH)
- FENIX LIGHTING Tactical Flashlight, LED, Lithium Ion, Blk (TK16 V2.0)
- WESTGATE TR-75W-DT-TPC-SSLANDSCAPE TRANSFORMER, STAINLESS, 40W DUAL TAP + TMR & PC (TR-75W-DT-TPC-SS)
- ILC Replacement For GE GENERAL ELECTRIC GE Q500DC (WW-1YYK-2)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & Navy Blue (2306-4BN-MNB)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Green (200-3BRZ-ARG)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Green (2306-3BP-ARG)
- Z-LITE Kirkland 5 Light Island/Billiard, Ashen Barnboard (472-5L-ABB)
- Z-LITE Harmony 3 Light island, Olde Brass & Clear (486P10-3L-OBR)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Brushed Nickel (2306-3BP-SBN)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Smoke (2306-3BN-ARS)
- Z-Lite Island/Billiard Lights