Shop All Island/Billiard Lights
Z-Lite
Cordon 4 Light Billiard, Brushed Nickel
Mfr # 2306-4BN-BN15
Zoro # G205843386
product price: $504.00
/ea
Free Shipping & Returns
$504.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.75"
- Length 81.25"
- Width 15"
- Number of Lights 4
- Style traditional; classical; billiard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2306-4BN-BN15
- Zoro # G205843386
- UPC # 685659171372
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Height | 18.75" |
Length | 81.25" |
Width | 15" |
Chain Length | 2 x 72" |
Canopy Dimensions | 12 in x 4-5/8 in |
Cord/Wire Length | 110 in |
Details
Number of Lights | 4 |
Style | traditional; classical; billiard |
Frame Finish | Brushed Nickel |
Series | Cordon |
Bulb Base Type | Medium |
Light Bulb Wattage | 60 W |
Dimmable | Yes |
Frame Material | Steel |
UL Listed | CUL/cETLu |
Rated Location | Dry |
Item | Island/Billiard Light |
Description
A brushed nickel finish adds an alluring gleam to this traditional, four-light metal billiard light, making it an elegant addition to classic interior decor. Perfect for kitchens, game rooms, and dining rooms, this effortlessly stylish fixture illuminates a room in style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Right Angle Tenon Mounting Arm (FRWB DDBXD U)
- ILC Replacement For LIGHT BULB LAMP 25A19CL 12V INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-EGG1-7)
- ILC Replacement for Martin Professional Atomic 3000 replacement light bulb lamp (ATOMIC 3000 MARTIN PROFESSIONAL)
- ILC Replacement for Biozone Icezone X 30 replacement light bulb lamp (ICEZONE X 30 BIOZONE)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Matte White (917MP24-WH-LED-2LCH)
- Z-LITE Cordon 4 Light Billiard, Bronze & White (2306-4BRZ-PWH)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Brushed Nickel (200-3MB-MBN)
- Z-LITE Riviera 3 Light Billiard Light, Bronze + Satin Gold & White Mottle (200-3BRZ+SG-WM16)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Matte Opal (2306-3BN-AMO14)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Golden Mottle (200-3MB-GM16)
- Z-Lite Island/Billiard Lights