Shop All Island/Billiard Lights
Z-Lite
Cordon 4 Light Billiard, Bronze & White Linen
Mfr # 2306-4BRZ-AWL14
Zoro # G505843222
Free Shipping & Returns
$554.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Length 81.25"
- Height 18.75"
- Frame Material Steel
- Chain Length 2 x 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 2306-4BRZ-AWL14
- Zoro # G505843222
- UPC # 685659171648
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Width | 14" |
Length | 81.25" |
Height | 18.75" |
Chain Length | 2 x 72" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 12 in x 4-5/8 in |
Details
Frame Material | Steel |
UL Listed | CUL/cETLu |
Series | Cordon |
Light Bulb Wattage | 60 W |
Dimmable | Yes |
Bulb Base Type | Medium |
Shade Material | Glass |
Number of Lights | 4 |
Style | traditional; classical; billiard |
Frame Finish | Bronze |
Rated Location | Dry |
Item | Island/Billiard Light |
Shade Finish | White Linen |
Description
Crafted to complement classic decor, this traditional metal billiard light blends four white linen glass shades with a rich bronze finish frame for an elegant look. A handsome addition to any home, this beautiful fixture adds rich character to kitchens, game rooms, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent A Shape A19, Replacement For Donsbulbs, 75A/Tf-230V (75A/TF-230V)
- NEBO USB-C Rechargeable Half-Mile Beam Flashlight (NEB-FLT-1008)
- ILC Replacement for Westinghouse 03701 replacement light bulb lamp, 4PK (03701 WESTINGHOUSE)
- NITECORE MT06MD-PG 180 Lumen Nichia 219B 2xAAA LED Penlight - Pupil Gauge (MT06MD-PG)
- Z-LITE Shark 3 Light Billiard Light, Brushed Nickel & White (170BN-PWH)
- Z-LITE Cordon 4 Light Billiard, Bronze & White (2306-4BRZ-PWH)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Matte White (917MP24-WH-LED-2LCH)
- Z-LITE Ayra 3 Light island, Olde Brass & Clear (488P8-3L-OBR)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Brushed Nickel (170MB-SBN)
- Z-LITE Chloe 3 Light island, Olde Brass & Clear (490P10-3L-OBR)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & White Mottle (2306-4BN-WM16)
- Z-Lite Island/Billiard Lights