Shop All Island/Billiard Lights
Z-Lite
Cordon 4 Light Billiard, Bronze Plate & White Linen
Mfr # 2306-4BP-AWL14
Zoro # G405843445
product price: $554.00
/ea
Free Shipping & Returns
$554.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.75"
- Width 14"
- Length 81.25"
- Light Bulb Wattage 60 W
- Frame Finish Bronze Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2306-4BP-AWL14
- Zoro # G405843445
- UPC # 685659171280
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Height | 18.75" |
Width | 14" |
Length | 81.25" |
Chain Length | 2 x 72" |
Canopy Dimensions | 12 in x 4-5/8 in |
Cord/Wire Length | 110 in |
Details
Light Bulb Wattage | 60 W |
Frame Finish | Bronze Plate |
Series | Cordon |
Dimmable | Yes |
Bulb Base Type | Medium |
Number of Lights | 4 |
Style | traditional; classical; billiard |
UL Listed | CUL/cETLu |
Shade Material | Glass |
Frame Material | Steel |
Item | Island/Billiard Light |
Rated Location | Dry |
Shade Finish | White Linen |
Description
Four delicate, white linen glass shades blend with a bronze plated finish frame to create the elegant aesthetic of this traditional metal billiard light. An elegant addition to classic decor, this fixture adds character and rich illumination to kitchens, game rooms, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Charger Adapter, For Use w/Mfr. No. 61700 (22071)
- GE LAMPS LED Lamp, PL Horizontal, 3000K Bulb Color (LED9G24Q-H/830)
- SATCO 7W T10 LED Light Bulb - S14s Base - Frost Finish (S8189)
- LITHONIA LIGHTING LED Flush Mt, 13in, 4000K, In and Outdoors (FMML 13 840 WL)
- Z-LITE Cordon 3 Light Billiard, Bronze & Red (2306-3BRZ-PRD)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Rubbed Brass (2306-3BN-SRB)
- Z-LITE Albion 9 Light Island/Billiard, Brushed Nickel & Black (171-16-3B)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & Matte Black (2306-4BN-SMB)
- Z-LITE Mason 3 Light Island/Billiard, Chrome And Clear Seedy (719P13-3CH)
- Z-LITE Emily 2 Light Island, Matte Black & Off White (3033-2L-MB)
- Z-LITE Cordon 4 Light Billiard, Bronze & Red (2306-4BRZ-PRD)
- Z-Lite Island/Billiard Lights