Shop All Island/Billiard Lights
Z-Lite
Cordon 4 Light Billiard, Bronze Plate & Matte Opal
Mfr # 2306-4BP-AMO14
Zoro # G705843497
product price: $554.00
/ea
Free Shipping & Returns
$554.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Height 18.75"
- Length 81.25"
- Light Bulb Wattage 60 W
- Bulb Base Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2306-4BP-AMO14
- Zoro # G705843497
- UPC # 685659171297
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Width | 14" |
Height | 18.75" |
Length | 81.25" |
Chain Length | 2 x 72" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 12 in x 4-5/8 in |
Details
Light Bulb Wattage | 60 W |
Bulb Base Type | Medium |
Style | traditional; classical; billiard |
Frame Material | Steel |
Number of Lights | 4 |
Shade Material | Glass |
Series | Cordon |
Dimmable | Yes |
UL Listed | CUL/cETLu |
Frame Finish | Bronze Plate |
Item | Island/Billiard Light |
Rated Location | Dry |
Shade Finish | Matte Opal |
Description
With a bronze plated finish and four delicate, matte opal glass shades, this traditional metal billiard light is a stunning addition to classic interior decor. Ideal for kitchens, game rooms, and dining rooms, this fixture enhances the look of any home with stylish character and soft ambiance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Green Creative 7par20g4dim/927fl40 replacement light bulb lamp (7PAR20G4DIM/927FL40 GREEN CREATIVE)
- ILC Replacement for SATCO FB32T8/741/U6/ENV (FB32T8/741/U6/ENV SATCO)
- PROGRESS LIGHTING 5" Deep Cone Reflector Trim for 5" housing (P851-ICAT) (P8268-28)
- ILC Replacement for Philips 90par38/hal/sp10 replacement light bulb lamp (90PAR38/HAL/SP10 PHILIPS)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Smoke (2306-3BN-ARS)
- Z-LITE Cordon 4 Light Billiard, Bronze & Golden Mottle (2306-4BRZ-DGM14)
- Z-LITE Cordon 4 Light Billiard, Bronze & Bronze (2306-4BRZ-BRZ15)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & Navy Blue (2306-4BN-MNB)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Multi Colored Tiffany (170MB-DGM14)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel (2306-3BN-BN15)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Antique Copper (170MB-SAC)
- Z-Lite Island/Billiard Lights