Shop All Island/Billiard Lights
Z-Lite
Cordon 4 Light Billiard, Bronze Plate & Electric Blue
Mfr # 2306-4BP-MEB
Zoro # G705843107
product price: $460.00
/ea
Free Shipping & Returns
$460.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Length 81.75"
- Height 18.75"
- Style traditional; classical; billiard
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2306-4BP-MEB
- Zoro # G705843107
- UPC # 685659171266
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Width | 14" |
Length | 81.75" |
Height | 18.75" |
Chain Length | 2 x 72" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 12 in x 4-5/8 in |
Details
Style | traditional; classical; billiard |
Frame Material | Steel |
Bulb Base Type | Medium |
Frame Finish | Bronze Plate |
Series | Cordon |
UL Listed | CUL/cETLu |
Dimmable | Yes |
Light Bulb Wattage | 60 W |
Number of Lights | 4 |
Shade Finish | Electric Blue |
Item | Island/Billiard Light |
Rated Location | Dry |
Description
Four vibrant, electric blue shades affixed to a bronze plated finish frame create the colorful aesthetic of this traditional metal billiard light. A striking addition to classic decor, this fixture adds character and rich illumination to kitchens, game rooms, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 6-Pack (LR21404-6PK)
- MAXIM Pathfinder 1-Light 5.5" Wide Architectural Bronze Outdoor Wall Sconce (52120ABZ)
- SOLERA 7W SOLAR WALL PACK LiFePO4 (SL-SWL-7W-40K-BK-G2)
- ILC Replacement for Bulbrite 770404 replacement light bulb lamp (770404 BULBRITE)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & White Mottle (2306-4BN-WM16)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Red (170MB-PRD)
- Z-LITE Cordon 4 Light Billiard, Bronze & White (2306-4BRZ-PWH)
- Z-LITE Riviera 3 Light Billiard Light, Bronze + Satin Gold & White Mottle (200-3BRZ+SG-WM16)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Rubbed Brass (2306-3BN-SRB)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Matte Opal (2306-3BN-AMO14)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 Medium Base Sockets E26, Yellow 100Ft (04226-SU)
- Z-Lite Island/Billiard Lights