Shop All Island/Billiard Lights
Z-Lite
Cordon 4 Light Billiard, Bronze & Golden Mottle
Mfr # 2306-4BRZ-DGM14
Zoro # G205843195
Free Shipping & Returns
$526.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 81.25"
- Height 18.75"
- Width 14"
- Style traditional; classical; billiard
- Series Cordon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 2306-4BRZ-DGM14
- Zoro # G205843195
- UPC # 685659171693
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Length | 81.25" |
Height | 18.75" |
Width | 14" |
Chain Length | 2 x 72" |
Canopy Dimensions | 12 in x 4-5/8 in |
Cord/Wire Length | 110 in |
Details
Style | traditional; classical; billiard |
Series | Cordon |
Bulb Base Type | Medium |
Frame Finish | Bronze |
Shade Material | Glass |
UL Listed | CUL/cETLu |
Number of Lights | 4 |
Dimmable | Yes |
Frame Material | Steel |
Light Bulb Wattage | 60 W |
Shade Finish | Golden Mottle |
Rated Location | Dry |
Item | Island/Billiard Light |
Description
This traditional metal billiard light is crafted to complement classic decor with four golden mottle glass shades affixed to a bronze finish frame. A handsome addition to any home, this beautiful fixture adds rich character to kitchens, game rooms, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-s13w/27 replacement light bulb lamp (PL-S13W/27 PHILIPS)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488B)
- ILC Replacement for Plusrite Pl-l18w/tuv replacement light bulb lamp (PL-L18W/TUV PLUSRITE)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 50K, PK4 (S28770)
- Z-LITE Riviera 3 Light Billiard Light, Bronze + Satin Gold & White Mottle (200-3BRZ+SG-WM16)
- Z-LITE Cobalt 3 Light Billiard Light, Brushed Nickel & Dark Blue (152BN-ARDB)
- Z-LITE Albion 9 Light Island/Billiard, Brushed Nickel & Black (171-16-3B)
- Z-LITE Annora 3 Light Island/Billiard, Brushed Nickel & Clear Ribbed (437-3BN-RBN)
- Z-LITE Cordon 3 Light Billiard, Rubbed Brass & Rubbed Brass (2306-3RB-RB15)
- Z-LITE Casa 5 Light Island/Billiard, Brushed Nickel & Factory Brass (613-5L-BN+FB)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Dark Blue (200-3BRZ-ARDB)
- Z-Lite Island/Billiard Lights