Shop All Island/Billiard Lights
Z-Lite
Cordon 3 Light Billiard, Rubbed Brass & Matte Opal
Mfr # 2306-3RB-AMO14
Zoro # G305843521
product price: $402.00
/ea
Free Shipping & Returns
$402.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Length 57.25"
- Height 18.75"
- Frame Finish Rubbed Brass
- Light Bulb Wattage 60 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2306-3RB-AMO14
- Zoro # G305843521
- UPC # 685659170009
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Width | 14" |
Length | 57.25" |
Height | 18.75" |
Chain Length | 2 x 72" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 8 in x 4-5/8 in |
Details
Frame Finish | Rubbed Brass |
Light Bulb Wattage | 60 W |
Bulb Base Type | Medium |
Series | Cordon |
UL Listed | CUL/cETLu |
Style | traditional; classical; billiard |
Shade Material | Glass |
Frame Material | Steel |
Dimmable | Yes |
Number of Lights | 3 |
Rated Location | Dry |
Shade Finish | Matte Opal |
Item | Island/Billiard Light |
Description
Treated to a rich, rubbed brass finish with three matte opal glass shades, this traditional metal billiard light adds a fresh, modern aesthetic to classic interior decor. Suspend this stylish fixture in a kitchen, dining room, or game room to elevate your space with a warm, inviting glow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 23354 replacement light bulb lamp (23354 OSRAM SYLVANIA)
- ILC Replacement for Target Tech Streamline Mini Strobe replacement light bulb lamp (STREAMLINE MINI STROBE TARGET TECH)
- ELCO LIGHTING 4 Eyeball Trim with Special Clips and Socket" (EL998SB)
- SYLVANIA 60 W A19 Incandescent - Grow - 1000 Hours - Medium Base - 120V (S2991)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Brushed Nickel (2306-3BP-SBN)
- Z-LITE Ayra 3 Light island, Olde Brass & Clear (488P8-3L-OBR)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & Navy Blue (2306-4BN-MNB)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-2LCH)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Matte White (917MP24-WH-LED-2LCH)
- Z-LITE Riviera 3 Light Billiard Light, Bronze + Satin Gold & White Mottle (200-3BRZ+SG-WM16)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 Medium Base Sockets E26, Yellow 100Ft (04226-SU)
- Z-Lite Island/Billiard Lights