Shop All Island/Billiard Lights
Z-Lite
Cordon 3 Light Billiard, Rubbed Brass & Bronze
Mfr # 2306-3RB-SBRZ
Zoro # G405843506
Free Shipping & Returns
$414.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 58"
- Height 18.75"
- Width 16"
- Chain Length 2 x 72"
- Series Cordon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 2306-3RB-SBRZ
- Zoro # G405843506
- UPC # 685659169898
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Length | 58" |
Height | 18.75" |
Width | 16" |
Chain Length | 2 x 72" |
Canopy Dimensions | 8 in x 4-5/8 in |
Cord/Wire Length | 110 in |
Details
Series | Cordon |
Style | traditional; classical; billiard |
Frame Material | Steel |
Light Bulb Wattage | 60 W |
Bulb Base Type | Medium |
Dimmable | Yes |
UL Listed | CUL/cETLu |
Number of Lights | 3 |
Frame Finish | Rubbed Brass |
Item | Island/Billiard Light |
Rated Location | Dry |
Shade Finish | Bronze |
Description
Make a modern statement in a classic living space with this traditional, rubbed brass and bronze billiard light. Whether it's placed in a kitchen, dining room, or game room, this eye-catching fixture brings a room together in stylish harmony.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESA LIGHTING Trilo 15 Stem Pendant, Champagne, Satin Nickel Finish, 1x9W LED (1TT-451397-LED-SN)
- ADVANCE Ballast Elec 1-2 Smartmt (ICF2S26H1LDK)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (388-1PK)
- ILC Replacement for Welch Allyn 44100 replacement light bulb lamp (44100 WELCH ALLYN)
- Z-LITE Cordon 4 Light Billiard, Bronze Plate & Dark Blue (2306-4BP-ARDB)
- Z-LITE Mason 3 Light Island/Billiard, Chrome And Clear Seedy (719P13-3CH)
- Z-LITE Tiffany Billiard 4 Light Billiard Light, Matte Black & Multi Colored Tiffany (KD28)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Matte White (917MP24-WH-LED-2LCH)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Antique Copper (170MB-SAC)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Dark Blue (200-3BRZ-ARDB)
- DWELED Morae 44in LED Linear Pendant 3000K in Black (PD-332)
- Z-Lite Island/Billiard Lights