Shop All Island/Billiard Lights
Z-Lite
Cordon 3 Light Billiard, Matte Black & Rubbed Brass
Mfr # 2306-3MB-SRB
Zoro # G405843100
Free Shipping & Returns
$380.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 58"
- Height 18.75"
- Width 16"
- Number of Lights 3
- Bulb Base Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 2306-3MB-SRB
- Zoro # G405843100
- UPC # 685659170702
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Length | 58" |
Height | 18.75" |
Width | 16" |
Chain Length | 2 x 72" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 8 in x 4-5/8 in |
Details
Number of Lights | 3 |
Bulb Base Type | Medium |
Dimmable | Yes |
Series | Cordon |
UL Listed | CUL/cETLu |
Frame Finish | Matte Black |
Light Bulb Wattage | 60 W |
Style | traditional; classical; billiard |
Frame Material | Steel |
Rated Location | Dry |
Shade Finish | Rubbed Brass |
Item | Island/Billiard Light |
Description
Treated to a dramatic, matte black finish with three rubbed brass finish shades, this traditional metal billiard light adds a fresh, modern aesthetic to classic interior decor. Suspend this stylish fixture in a kitchen, dining room, or game room to elevate your space with a warm, inviting glow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Tool Work Light, 4,000 lm, Tripod (DWST08060)
- ILC Replacement for Electrix 7310 replacement light bulb lamp (7310 ELECTRIX)
- ILC Replacement for GE General Electric G.E 29737 replacement light bulb lamp (29737 GE GENERAL ELECTRIC G.E)
- NITECORE HC33 1800 Lumen L-Shape High Performance LED Headlamp (HC33)
- Z-LITE Shark 3 Light Billiard Light, Brushed Nickel & White (170BN-PWH)
- Z-LITE Emily 2 Light Island, Matte Black & Off White (3033-2L-MB)
- Z-LITE Cordon 4 Light Billiard, Bronze & Golden Mottle (2306-4BRZ-DGM14)
- Z-LITE Ayra 3 Light island, Olde Brass & Clear (488P8-3L-OBR)
- Z-LITE Annora 3 Light Island/Billiard, Brushed Nickel & Clear Ribbed (437-3BN-RBN)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Multi Colored Tiffany (170MB-DGM14)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & Navy Blue (2306-4BN-MNB)
- Z-Lite Island/Billiard Lights