Shop All Island/Billiard Lights
Z-Lite
Cordon 3 Light Billiard, Brushed Nickel & Smoke
Mfr # 2306-3BN-ARS
Zoro # G905843396
product price: $312.00
/ea
Free Shipping & Returns
$312.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Length 57.25"
- Height 18.75"
- Number of Lights 3
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2306-3BN-ARS
- Zoro # G905843396
- UPC # 685659170412
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Width | 14" |
Length | 57.25" |
Height | 18.75" |
Chain Length | 2 x 72" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 8 in x 4-5/8 in |
Details
Number of Lights | 3 |
Frame Material | Steel |
Light Bulb Wattage | 60 W |
Shade Material | Acrylic |
Style | traditional; classical; billiard |
Series | Cordon |
UL Listed | CUL/cETLu |
Bulb Base Type | Medium |
Frame Finish | Brushed Nickel |
Dimmable | Yes |
Shade Finish | Smoke |
Rated Location | Dry |
Item | Island/Billiard Light |
Description
The elegant sheen of a brushed nickel finish and the dramatic appeal of smoke finish acrylic shades add modern glamour to this three-light steel billiard light. Suspend this vibrant fixture over a kitchen island, dining table, or pool table to add a balanced aesthetic to interior decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8-Watt T10 LED - Frosted - Medium Base - 2700K - 720 Lumens - 120 Volts, 2PK (S21866)
- JUNO LIGHTING Track Section, 2 ft, Black (R 2FT BL)
- ILC Replacement for Lumapro 6cat9 (6CAT9 LUMAPRO)
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY28L8CST-UN3-DIM)
- Z-LITE Bohin 4 Light Island/Billiard, Matte Black And Clear Seedy (464-4L-MB)
- Z-LITE Tiffany Billiard 4 Light Billiard Light, Matte Black & Multi Colored Tiffany (KD28)
- Z-LITE Vertical 3 Light island, Bronze + Olde Brass (478-3L-BRZ-OBR)
- Z-LITE Cordon 3 Light Billiard, Bronze & Red (2306-3BRZ-PRD)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Green (200-3BRZ-ARG)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Dark Blue (200-3BRZ-ARDB)
- Z-LITE Casa 5 Light Island/Billiard, Brushed Nickel & Factory Brass (613-5L-BN+FB)
- Z-Lite Island/Billiard Lights