Shop All Island/Billiard Lights
Z-Lite
Cordon 3 Light Billiard, Brushed Nickel & Rubbed Brass
Mfr # 2306-3BN-SRB
Zoro # G505843116
product price: $414.00
/ea
Free Shipping & Returns
$414.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"
- Height 18.75"
- Length 58"
- Frame Finish Brushed Nickel
- Series Cordon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2306-3BN-SRB
- Zoro # G505843116
- UPC # 685659170535
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Width | 16" |
Height | 18.75" |
Length | 58" |
Chain Length | 2 x 72" |
Canopy Dimensions | 8 in x 4-5/8 in |
Cord/Wire Length | 110 in |
Details
Frame Finish | Brushed Nickel |
Series | Cordon |
UL Listed | CUL/cETLu |
Number of Lights | 3 |
Dimmable | Yes |
Bulb Base Type | Medium |
Light Bulb Wattage | 60 W |
Frame Material | Steel |
Style | traditional; classical; billiard |
Shade Finish | Rubbed Brass |
Item | Island/Billiard Light |
Rated Location | Dry |
Description
The elegant sheen of a brushed nickel finish blends with three rounded, rubbed brass shades to make this traditional steel billiard light a glamorous addition to any home. Suspend this fashionable fixture over a kitchen island, dining table, or pool table to add a balanced aesthetic to interior decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWATT LED Tube Light, 18Watt, 4 ft, 4000K Linear T8, Frosted Lens, 120 V277V, Dual End Power, PK 30 (NW-T8F-4-18W-40K-30P)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs H6024 (H6024)
- BAYCO Nightstick Integritas Intrinsically Safe Rechargeable Lantern, 1750 Lumens, Green (XPR-5582GX)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 150 lm (68760)
- Z-LITE Sharp Shooter 2 Light Billiard Light, Chrome & Clear Ribbed (155-2CH-RCH)
- Z-LITE Chloe 3 Light island, Olde Brass & Clear (490P10-3L-OBR)
- Z-LITE Emily 2 Light Island, Matte Black & Off White (3033-2L-MB)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & White Mottle (2306-4BN-WM16)
- Z-LITE Vertical 3 Light island, Bronze + Olde Brass (478-3L-BRZ-OBR)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Matte White (917MP24-WH-LED-2LCH)
- NUVO Destin 4-Light Island Pendant, E26 60W, Black And Silver Accent, Clear Ribbed (60/7704)
- Z-Lite Island/Billiard Lights