Shop All Island/Billiard Lights
Z-Lite
Cordon 3 Light Billiard, Brushed Nickel & Matte Black
Mfr # 2306-3BN-SMB
Zoro # G205843096
product price: $414.00
/ea
Free Shipping & Returns
$414.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 58"
- Height 18.75"
- Width 16"
- Bulb Base Type Medium
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2306-3BN-SMB
- Zoro # G205843096
- UPC # 685659170375
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Length | 58" |
Height | 18.75" |
Width | 16" |
Chain Length | 2 x 72" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 8 in x 4-5/8 in |
Details
Bulb Base Type | Medium |
Dimmable | Yes |
Frame Finish | Brushed Nickel |
Number of Lights | 3 |
Light Bulb Wattage | 60 W |
Frame Material | Steel |
Series | Cordon |
UL Listed | CUL/cETLu |
Style | traditional; classical; billiard |
Item | Island/Billiard Light |
Rated Location | Dry |
Shade Finish | Matte Black |
Description
The elegant sheen of a brushed nickel finish blends with three textured, matte black shades to make this traditional steel billiard light a stylish addition to any home. Suspend this fashionable fixture over a kitchen island, dining table, or pool table to add a balanced aesthetic to interior decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422BA)
- ILC Replacement for Ushio 3000461 replacement light bulb lamp (3000461 USHIO)
- WOBBLE LIGHT Replacement Sr Dome with Cap (111801)
- POLICE SECURITY 800 Lumen Dover LED Rechargeable Focusing Flashlight Black (98295)
- Z-LITE Shark 3 Light Billiard Light, Brushed Nickel & White (170BN-PWH)
- Z-LITE Cordon 3 Light Billiard, Rubbed Brass & Rubbed Brass (2306-3RB-RB15)
- Z-LITE Cordon 4 Light Billiard, Bronze & Bronze (2306-4BRZ-BRZ15)
- Z-LITE Euclid 10 Light Island/Billiard, Chrome (457-10L-CH-MB)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Dark Blue (200-3BRZ-ARDB)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & Navy Blue (2306-4BN-MNB)
- DESIGNERS FOUNTAIN Knoll 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shades (95938-BG)
- Z-Lite Island/Billiard Lights