Shop All Island/Billiard Lights
Z-Lite
Cordon 3 Light Billiard, Brushed Nickel & Dark Blue
Mfr # 2306-3BN-ARDB
Zoro # G105843240
product price: $312.00
/ea
Free Shipping & Returns
$312.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.75"
- Length 57.25"
- Width 14"
- Frame Material Steel
- Bulb Base Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2306-3BN-ARDB
- Zoro # G105843240
- UPC # 685659170382
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Height | 18.75" |
Length | 57.25" |
Width | 14" |
Chain Length | 2 x 72" |
Canopy Dimensions | 8 in x 4-5/8 in |
Cord/Wire Length | 110 in |
Details
Frame Material | Steel |
Bulb Base Type | Medium |
Frame Finish | Brushed Nickel |
UL Listed | CUL/cETLu |
Number of Lights | 3 |
Shade Material | Acrylic |
Light Bulb Wattage | 60 W |
Dimmable | Yes |
Style | traditional; classical; billiard |
Series | Cordon |
Item | Island/Billiard Light |
Shade Finish | Dark Blue |
Rated Location | Dry |
Description
The elegant sheen of a brushed nickel finish and the colorful appeal of dark blue acrylic shades add modern glamour to this three-light steel billiard light. Suspend this vibrant fixture over a kitchen island, dining table, or pool table to add a balanced aesthetic to interior decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco 5207 replacement light bulb lamp (5207 HALCO)
- ILC Replacement for Philips F17t8/tl835 replacement light bulb lamp (F17T8/TL835 PHILIPS)
- STREAMLIGHT Strion Led, Light Only (STL74300)
- ILC Replacement for Philips 300m/if 120-130v replacement light bulb lamp (300M/IF 120-130V PHILIPS)
- Z-LITE Cordon 4 Light Billiard, Matte Black & Matte Opal (2306-4MB-AMO14)
- Z-LITE Cordon 4 Light Billiard, Bronze Plate & Dark Blue (2306-4BP-ARDB)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-2LCH)
- Z-LITE Ayra 3 Light island, Olde Brass & Clear (488P8-3L-OBR)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Brushed Nickel (2306-3BP-SBN)
- Z-LITE Cordon 4 Light Billiard, Bronze & Bronze (2306-4BRZ-BRZ15)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Green (200-3BRZ-ARG)
- Z-Lite Island/Billiard Lights