Shop All Island/Billiard Lights
Z-Lite
Cordon 3 Light Billiard, Bronze & Red
Mfr # 2306-3BRZ-PRD
Zoro # G905843358
product price: $280.00
/ea
Free Shipping & Returns
$280.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Length 57.25"
- Height 18.75"
- Dimmable Yes
- Shade Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2306-3BRZ-PRD
- Zoro # G905843358
- UPC # 685659170597
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Width | 14" |
Length | 57.25" |
Height | 18.75" |
Chain Length | 2 x 72" |
Canopy Dimensions | 8 in x 4-5/8 in |
Cord/Wire Length | 110 in |
Details
Dimmable | Yes |
Shade Material | Plastic |
Frame Finish | Bronze |
Frame Material | Steel |
Style | traditional; classical; billiard |
Number of Lights | 3 |
Series | Cordon |
UL Listed | CUL/cETLu |
Light Bulb Wattage | 60 W |
Bulb Base Type | Medium |
Shade Finish | Red |
Rated Location | Dry |
Item | Island/Billiard Light |
Description
Blending a rich bronze finish with three bright red shades, this traditional metal billiard light adds colorful character to classic interior decor. Suspend this stylish fixture in a kitchen, dining room, or game room to elevate your space with a radiant glow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Work Light, M12 CP2.0 Battery (49-24-0146, 48-11-2420)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83015)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts, 3PK (S21366)
- SIGNIFY LED Lamp, 36 deg. Angle, 2700K Color Temp. (8MR16/LED/827/F35/DIM 12V 10/1FB)
- Z-LITE Cordon 3 Light Billiard, Rubbed Brass & Rubbed Brass (2306-3RB-RB15)
- Z-LITE Cobalt 3 Light Billiard Light, Brushed Nickel & Dark Blue (152BN-ARDB)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Red (170MB-PRD)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Green (200-3BRZ-ARG)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Brushed Nickel (2306-3BP-SBN)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Multi Colored Tiffany (170MB-DGM14)
- DESIGNERS FOUNTAIN Knoll 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shades (95938-BG)
- Z-Lite Island/Billiard Lights