Shop All Island/Billiard Lights
Z-Lite
Cordon 3 Light Billiard, Bronze Plate & Green
Mfr # 2306-3BP-ARG
Zoro # G105843035
Free Shipping & Returns
$312.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Length 57.25"
- Height 18.75"
- UL Listed CUL/cETLu
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 2306-3BP-ARG
- Zoro # G105843035
- UPC # 685659170153
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Width | 14" |
Length | 57.25" |
Height | 18.75" |
Chain Length | 2 x 72" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 8 in x 4-5/8 in |
Details
UL Listed | CUL/cETLu |
Number of Lights | 3 |
Frame Finish | Bronze Plate |
Series | Cordon |
Dimmable | Yes |
Bulb Base Type | Medium |
Light Bulb Wattage | 60 W |
Frame Material | Steel |
Shade Material | Acrylic |
Style | traditional; classical; billiard |
Rated Location | Dry |
Shade Finish | Green |
Item | Island/Billiard Light |
Description
The elegant sheen of a bronze plated finish blends with three gleaming, green acrylic shades to make this traditional steel billiard light a colorful addition to any home. Suspend this stylish fixture over a kitchen island or dining table to add an elevated aesthetic to classic home decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Golo Ge-6003-6 (GE-6003-6 GOLO)
- WESTINGHOUSE Bulb-Halgn 50W Jc T4 (04738)
- LUMAPRO LUMAPRO 37.5W, RP11 Miniature Incandescent Light Bulb (1195-1PK)
- BULBRITE 40W Equivalent Warm White Light G25 Dimmable LED Half Chrome Light Bulb, 2PK (861425)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Brushed Nickel (200-3MB-MBN)
- Z-LITE Cordon 4 Light Billiard, Bronze & White (2306-4BRZ-PWH)
- Z-LITE Kirkland 5 Light Island/Billiard, Ashen Barnboard (472-5L-ABB)
- Z-LITE Casa 5 Light Island/Billiard, Brushed Nickel & Factory Brass (613-5L-BN+FB)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Matte White (917MP24-WH-LED-2LCH)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Green (200-3BRZ-ARG)
- HOLLAND BAR STOOL CO POW/MIA 3 Shade Billiard Light, Black Fixture (BL3BKPOWMIA)
- Z-Lite Island/Billiard Lights