Shop All Island/Billiard Lights
Z-Lite
Cordon 3 Light Billiard, Bronze Plate & Brushed Nickel
Mfr # 2306-3BP-SBN
Zoro # G105843110
product price: $414.00
/ea
Free Shipping & Returns
$414.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.75"
- Length 58"
- Width 16"
- UL Listed CUL/cETLu
- Chain Length 2 x 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2306-3BP-SBN
- Zoro # G105843110
- UPC # 685659170122
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Height | 18.75" |
Length | 58" |
Width | 16" |
Chain Length | 2 x 72" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 8 in x 4-5/8 in |
Details
UL Listed | CUL/cETLu |
Bulb Base Type | Medium |
Dimmable | Yes |
Light Bulb Wattage | 60 W |
Number of Lights | 3 |
Series | Cordon |
Style | traditional; classical; billiard |
Frame Finish | Bronze Plate |
Frame Material | Steel |
Item | Island/Billiard Light |
Rated Location | Dry |
Shade Finish | Brushed Nickel |
Description
With the subtle sheen of a bronze plated finish and the elegant gleam of three brushed nickel shades, this traditional steel billiard light adds classic elegance to interior decor. Suspend this stylish fixture in a kitchen, dining room, or game room to illuminate your surroundings in cool, classic style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON FLUORESCENT LAMPS T5 SNAP/SLIDE IN MINI BASE W POST SHUNT (23654-SWP)
- JANDORF 15' Chain Swag Kit with 20' Cord, Brass (C60260)
- FULHAM 13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (WH3-120-C)
- STREAMLIGHT Battery Carrier, Alkaline, For Streamlight (90542)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel (2306-3BN-BN15)
- Z-LITE Annora 3 Light Island/Billiard, Brushed Nickel & Clear Ribbed (437-3BN-RBN)
- Z-LITE Harmony 3 Light island, Olde Brass & Clear (486P10-3L-OBR)
- Z-LITE Emily 2 Light Island, Matte Black & Off White (3033-2L-MB)
- Z-LITE Ayra 3 Light island, Olde Brass & Clear (488P8-3L-OBR)
- Z-LITE Mason 3 Light Island/Billiard, Chrome And Clear Seedy (719P13-3CH)
- Z-LITE Players 3 Light Billiard Light, Brushed Nickel (152BN-MBN)
- Z-Lite Island/Billiard Lights