Shop All Island/Billiard Lights
Z-Lite
Cordon 3 Light Billiard, Bronze Plate & Bronze Plate
Mfr # 2306-3BP-BP15
Zoro # G705843190
product price: $384.00
/ea
Free Shipping & Returns
$384.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Height 18.75"
- Length 57.25"
- Bulb Base Type Medium
- UL Listed CUL/cETLu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 2306-3BP-BP15
- Zoro # G705843190
- UPC # 685659170078
- Country of Origin India
- Category Island/Billiard Lights
Dimensions
Width | 15" |
Height | 18.75" |
Length | 57.25" |
Chain Length | 2 x 72" |
Canopy Dimensions | 8 in x 4-5/8 in |
Cord/Wire Length | 110 in |
Details
Bulb Base Type | Medium |
UL Listed | CUL/cETLu |
Series | Cordon |
Dimmable | Yes |
Light Bulb Wattage | 60 W |
Number of Lights | 3 |
Frame Material | Steel |
Frame Finish | Bronze Plate |
Style | traditional; classical; billiard |
Rated Location | Dry |
Item | Island/Billiard Light |
Description
The elegant sheen of a bronze plated finish makes this traditional steel billiard light an effortlessly stylish addition to any home. Suspend this stylish fixture over a kitchen island or dining table to add an elevated aesthetic to classic home decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (EXTL SP640L UVOLT LTP SDRT)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/841)
- ENERGIZER Black No AA (ENPMHT61)
- SCIPIO Cree 800 Lumen Headlamp Tactical Use Indoor Outdoor Headband Flashlight Headlight (HL1906015)
- Z-LITE Cordon 4 Light Billiard, Bronze & Bronze (2306-4BRZ-BRZ15)
- Z-LITE Casa 5 Light Island/Billiard, Brushed Nickel & Factory Brass (613-5L-BN+FB)
- Z-LITE Cobalt 3 Light Billiard Light, Brushed Nickel & Dark Blue (152BN-ARDB)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Brushed Nickel (2306-3BP-SBN)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Matte Opal (2306-3BN-AMO14)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Smoke (2306-3BN-ARS)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Green (200-3BRZ-ARG)
- Z-Lite Island/Billiard Lights