Shop All Pendants
Z-Lite
Cobra 1 Light Pendant, Bronze & Golden Mottle
Mfr # 2114MP-BRZ-GM16
Zoro # G705840632
product price: $142.00
/ea
Free Shipping & Returns
$142.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"
- Number of Lights 1
- Shade Material Glass
- Finish Bronze
- Series Cobra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 16" |
Width | 16" |
Details
Number of Lights | 1 |
Shade Material | Glass |
Item | Pendant |
Finish | Bronze |
Series | Cobra |
Material | Steel |
Watts | 100 |
Description
Elegant and traditional best describes this beautiful mini pendant fixture. Finished in bronze and paired with a golden mottle shade, this one light fixture would be equally at home in the game room, or anywhere else in the house needing a touch of timeless charm. Adjustable rods are included to ensure a perfect hanging height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING 4 RND LED MNT Kit (HLBSL4069FS351EMWR)
- BULBRITE LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 3000K Soft White, 450 Lumens, 4PK (862782)
- ILC Replacement for Osram Sylvania 54306 replacement light bulb lamp (54306 OSRAM SYLVANIA)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AED3)
- Z-LITE Pendant Lights 1 Light Pendant, Matte Black & Satin Gold (100701MB-MSG)
- Z-LITE Verona 3 Light Pendant, Brushed Nickel (2010-3L-BN)
- Z-LITE Z Studio Dome Pendant 1 Light Pendant, Mint (6012P9-MIN)
- Z-LITE Joliet 1 Light Pendant, Olde Brass & Clear (473P12-OBR)
- Z-LITE Kira Pendant, 1-Light, 6.5 In.W x 13 In.H, Modern Gold/Clear (7508P-MGLD)
- Z-LITE Landry 1 Light Pendant, Matte Black & Chrome (1004P10-MB-CH)
- WESTINGHOUSE Pendant 60W Iron Hill 12In Broad Galvanized Steel Shade (6354600)
- Z-Lite Pendants