Shop All Island/Billiard Lights
Z-Lite
Cobalt 3 Light Billiard Light, Brushed Nickel & Dark Blue
Mfr # 152BN-ARDB
Zoro # G205843270
Free Shipping & Returns
$348.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Height 8"
- Length 46"
- Style transitional; fusion; billiard
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 152BN-ARDB
- Zoro # G205843270
- UPC # 685659148756
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Width | 14" |
Height | 8" |
Length | 46" |
Chain Length | 2x 6x12" + 2x6" + 2x3" Rods |
Cord/Wire Length | 110 in |
Canopy Dimensions | 11.8 in x 4.3 in |
Details
Style | transitional; fusion; billiard |
Number of Lights | 3 |
Frame Material | Steel |
Bulb Base Type | Medium |
UL Listed | CUL/cETLu |
Shade Material | Acrylic |
Series | Cobalt |
Light Bulb Wattage | 100 W |
Dimmable | Yes |
Frame Finish | Brushed Nickel |
Item | Island/Billiard Light |
Rated Location | Dry |
Shade Finish | Dark Blue |
Description
Straight line inspired detailing defines this beautiful three light fixture. Finished in brushed nickel and paired with dark blue acrylic shades, this three light fixture would be equally at home in the game room, or anywhere else in the house needing a touch of modern charm. Adjustable rods are included to ensure the perfect hanging height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pestwest Quantum BL replacement light bulb lamp (QUANTUM BL PESTWEST)
- ILC Replacement for Sylvania Fm13w/830 replacement light bulb lamp (FM13W/830 SYLVANIA)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 5FT Silicone Reel 3000K, field cuttable every 4" (P700009-000-30)
- ILB GOLD Replacement For Pallas, 500W 240V Quartz Bulb (500W 240V QUARTZ BULB)
- Z-LITE Euclid 10 Light Island/Billiard, Chrome (457-10L-CH-MB)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Red (170MB-PRD)
- Z-LITE Vertical 3 Light island, Bronze + Olde Brass (478-3L-BRZ-OBR)
- Z-LITE Bohin 4 Light Island/Billiard, Matte Black And Clear Seedy (464-4L-MB)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Green (2306-3BP-ARG)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Green (200-3BRZ-ARG)
- Z-LITE Chloe 3 Light island, Olde Brass & Clear (490P10-3L-OBR)
- Z-Lite Island/Billiard Lights