Shop All Flushmount Lights
Z-Lite
Clarion 3 Light Flush Mount, Bronze & Inner Clear Water & Outer Clear
Mfr # 493F3-BRZ
Zoro # G905835490
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"
- Height 6.25"
- Watts 60
- Finish Bronze
- Series Clarion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 493F3-BRZ
- Zoro # G905835490
- UPC # 685659174762
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 16" |
Height | 6.25" |
Details
Watts | 60 |
Finish | Bronze |
Item | Flush Mount |
Series | Clarion |
Housing Material | Steel |
Description
Light up your space with a three-light flush mount light. The clear glass shade and metal frame offer a versatile appearance with a brushed nickel finish and round silhouette.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING E11 Dimmable 5W LED Light Bulbs, 60-Watt Equiv., Warm White, PK 4 (E11-5060D-4)
- HYGRADE Bulb, CFL, 13W, T4, 2GX7 (4-Pin) Base, Single Twin 4 Pin (S8368)
- RAYOVAC Workhorse Pro 250 lm Black LED Flashlight AAA Battery (DIY3AAA-BE)
- LITHONIA LIGHTING LED Flat Panel, 3953 lm, Max Fixture 31.0 (EPANL 2X4 4000LMHE 80CRI 35KMIN10ZTMVOLT)
- Z-LITE Elea 2 Light Flush Mount, Chrome & Matte Opal (328F12-CH)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F11-BRZ)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F14-BRZ)
- Z-LITE Savannah 3 Light Flush Mount, Olde Bronze & Matte Opal (413F16)
- Z-LITE Trestle 3 Light Flush Mount, Matte Black & Olde Brass (447F14-MB-OBR)
- Z-LITE Titania 4 Light Flush Mount, Bronze + Olde Brass (454F-BRZ-OBR)
- NUVO 7 Inch LED Flush Mount Fixture, Disk Light, Round, 16 Watt, 3000K, White Finish, 6PK (62/1752)
- Z-Lite Flushmount Lights