Shop All Island/Billiard Lights
Z-Lite
Chloe 3 Light island, Olde Brass & Clear
Mfr # 490P10-3L-OBR
Zoro # G305843019
Free Shipping & Returns
$384.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Length 36"
- Height 10"
- Frame Material Steel
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 490P10-3L-OBR
- Zoro # G305843019
- UPC # 685659153347
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Width | 10" |
Length | 36" |
Height | 10" |
Chain Length | Rods: 18x12" + 3x6" + 3x3" |
Canopy Dimensions | 29-1/2 in x 4-3/4 in |
Cord/Wire Length | 110 in |
Details
Frame Material | Steel |
Shade Material | Glass |
Style | Transitional, Coastal, Seaside, Urban, Restoration |
Series | Chloe |
Light Bulb Wattage | 100 W |
Frame Finish | Olde Brass |
Dimmable | Yes |
Number of Lights | 3 |
Bulb Base Type | Medium |
UL Listed | CUL/cETLu |
Item | Linear Chandelier |
Rated Location | Dry |
Shade Finish | Clear |
Description
Define your modern space with the eye-catching, streamlined presence of this billiard style three-light pendant. Rounded shades are made from clear, water-textured glass, suspended from a sleek steel frame with an olde brass nickel finish. Your contemporary dining room or family space gets an instant boost with this sophisticated fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE OutdoorAreaLighting, Screw In, LED, 19500lm (F-FL/150/50K/TR-87)
- ILC Replacement For GE GENERAL ELECTRIC GE F212D8274P (F212D/827/4P)
- ILC Replacement for Light Bulb / Lamp Loa-9166b replacement light bulb lamp (LOA-9166B LIGHT BULB / LAMP)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 4411-1 (4411-1)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel (2306-3BN-BN15)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Red (170MB-PRD)
- Z-LITE Ayra 3 Light island, Olde Brass & Clear (488P8-3L-OBR)
- Z-LITE Tiffany Billiard 4 Light Billiard Light, Matte Black & Multi Colored Tiffany (KD28)
- Z-LITE Emily 2 Light Island, Matte Black & Off White (3033-2L-MB)
- Z-LITE Shark 3 Light Billiard Light, Brushed Nickel & White (170BN-PWH)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Brushed Nickel (200-3MB-MBN)
- Z-Lite Island/Billiard Lights