Shop All Island/Billiard Lights
Z-Lite
Chance 3 Light Billiard Light, Bronze & White Linen
Mfr # 147BRZ-DWL14
Zoro # G805843168
product price: $340.00
/ea
Free Shipping & Returns
$340.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Height 13.5"
- Length 50"
- Chain Length 2 x 72"
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 147BRZ-DWL14
- Zoro # G805843168
- UPC # 685659019513
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Width | 14" |
Height | 13.5" |
Length | 50" |
Chain Length | 2 x 72" |
Canopy Dimensions | 6.6 in x 4.8 in |
Cord/Wire Length | 110 in |
Details
Dimmable | Yes |
Frame Material | Steel |
Shade Material | Glass |
Light Bulb Wattage | 100 W |
Bulb Base Type | Medium |
UL Listed | CUL/cETLu |
Number of Lights | 3 |
Series | Chance |
Style | traditional; classical; billiard |
Frame Finish | Bronze |
Shade Finish | White Linen |
Rated Location | Dry |
Item | Island/Billiard Light |
Description
Simple yet versatile detailing defines this beautiful three light fixture. Finished in bronze and paired with dome white linen glass shades, this three light fixture would be equally at home in the game room, or anywhere else in the house needing a touch of timeless charm.72 inches of chain per side is included to ensure the perfect hanging height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1BK)
- ELCO LIGHTING Electronic Low Voltage Clasp Track Fixture (ET534-75B)
- MOTORMITE Headlamp Bulb Retainer, 42415 (42415)
- LUXRITE UFO High Bay LED Shop Light 100/120/150W Up to 22500LM 3CCT 5FT Cable Surge Protected IP65 UL, 2PK (LR41520-2PK)
- Z-LITE Mason 3 Light Island/Billiard, Chrome And Clear Seedy (719P13-3CH)
- Z-LITE Cordon 4 Light Billiard, Bronze & Bronze (2306-4BRZ-BRZ15)
- Z-LITE Shark 3 Light Billiard Light, Brushed Nickel & White (170BN-PWH)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-2LCH)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Green (200-3BRZ-ARG)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Golden Mottle (200-3MB-GM16)
- SUNLITE 50-Foot Commercial-Grade Cage Light String, 5 E26, 150 Watt Max Per Bulb Bulbs Not Included (04224-SU)
- Z-Lite Island/Billiard Lights