Shop All Vanity Lights
Z-Lite
Cetynia 1 Light Vanity, Chrome & Matte Opal
Mfr # 3011-1V-LED
Zoro # G305834857
product price: $152.00
/ea
Free Shipping & Returns
$152.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Length 5.375"
- Width 7.5"
- Housing Finish Chrome
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 3011-1V-LED
- Zoro # G305834857
- UPC # 685659069037
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8" |
Length | 5.375" |
Width | 7.5" |
Canopy Dimensions | 8 in x 4.41 in |
Details
Item | Vanity |
Housing Finish | Chrome |
Number of Lights | 1 |
Style | midcentury; modern; art moderne |
Shade Material | Glass |
Color Temp. | 3000K |
Lamp Included | Yes |
Series | Cetynia |
Dimmable | Yes |
Housing Material | Steel |
Lamp Watts | 4 |
Standards | CUL/cETLu |
Color Rendering Index | Greater than 80 |
Delivered Lumens | 450 |
Shade Finish | Matte Opal |
Bulb Base | LED-G9 |
Rated Location | Damp |
Source Lumens | 480 |
Description
This single vanity light sits on a cut-away rail finished in chrome, with curved matte opal glass for a dazzling modern design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Light Bulb Tube, Flrscnt, T5, 54W, PK40 (S8144)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL2750S)
- NUVO LIGHTING 8 ft. LED Linear Strip Light - Watts and CCT Selectable White (65/702)
- PROGRESS LIGHTING LED Recessed 5", LED Round Retro, White (P8061-28-30K)
- Z-LITE Willow 5 Light Vanity, Brushed Nickel & Clear Outside with Matte Opal Inside (426-5V-BN)
- Z-LITE Bleeker Street 3 Light Vanity, Matte Black & Olde Brass & Clear (475-3V-MB-OBR)
- Z-LITE Bennington 3 Light Vanity, Matte Black & Clear (1938-3V-MB)
- Z-LITE Joliet 3 Light Vanity, Brushed Nickel & Clear (473-3V-BN)
- Z-LITE Porter 3 Light Vanity, Chrome & Matte Opal (3030-3V-CH)
- Z-LITE Astor 3 Light Vanity, Matte Black & Etched Opal (1937-3V-MB)
- VAXCEL INTERNATIONAL Toledo 4L Vanity Satin Nickel (W0242)
- Z-Lite Vanity Lights