Shop All Vanity Lights
Z-Lite
Cetynia 1 Light Vanity, Bronze & Matte Opal
Mfr # 3012-1V-LED
Zoro # G205834490
product price: $152.00
/ea
Free Shipping & Returns
$152.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Length 5.375"
- Width 7.5"
- Housing Finish Bronze
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 3012-1V-LED
- Zoro # G205834490
- UPC # 685659069082
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8" |
Length | 5.375" |
Width | 7.5" |
Canopy Dimensions | 4-3/4 in x 8 in |
Details
Item | Vanity |
Housing Finish | Bronze |
Number of Lights | 1 |
Style | midcentury; modern; art moderne |
Shade Material | Glass |
Color Temp. | 3000K |
Dimmable | Yes |
Lamp Included | Yes |
Lamp Watts | 4 |
Series | Cetynia |
Standards | CUL/cETLu |
Housing Material | Steel |
Rated Location | Damp |
Bulb Base | LED-G9 |
Color Rendering Index | Greater than 80 |
Shade Finish | Matte Opal |
Source Lumens | 480 |
Delivered Lumens | 450 |
Description
This single vanity light, finished on bronze rails and rounded matte opal glass, has a stylish modern look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY 29 W, Compact LED Bulb, White, A21, 2200K, 2700K Temp. Frosted, Dimmable (29A21/PER/827/FR/P/E26/WG/HO 4/1PF)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6052-001D)
- RAILHEAD GEAR Yellow No Led Tactical Handheld Flashlight, 200 lm (KE-FL45)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq (EL/mdT2 26W)
- Z-LITE Beckett 5 Light Vanity, Brushed Nickel And Clear Seedy (492-5V-BN)
- Z-LITE Bennington 3 Light Vanity, Modern Gold & Clear (1938-3V-MGLD)
- Z-LITE Peak 5 Light Vanity, Chrome & Clear Outside with Matte Opal Inside (1920-5V-CH-LED)
- Z-LITE Peak 5 Light Vanity, Bronze & Clear Outside with Matte Opal Inside (1920-5V-BRZ-LED)
- Z-LITE Bennington 4 Light Vanity, Chrome & Clear (1938-4V-CH)
- Z-LITE Joliet 5 Light Vanity, Olde Brass & Clear (473-5V-OBR)
- NUVO Empire 3 Light 21 in. Vanity Frosted White Glass Brushed Nic (60-3266)
- Z-Lite Vanity Lights