Shop All Table Lamps
Z-Lite
Celeste 1 Light Table Lamp, Olde Bronze And Clear Seedy
Mfr # TL120-OB
Zoro # G205837040
Free Shipping & Returns
$202.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20.5"
- Width 6"
- Material Steel
- Finish Olde Bronze
- Maximum Wattage 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # TL120-OB
- Zoro # G205837040
- UPC # 685659065886
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 20.5" |
Width | 6" |
Length | 9" |
Overall Height | 20.5" |
Cord/Wire Length | 96 in |
Details
Material | Steel |
Finish | Olde Bronze |
Item | Table Lamp |
Maximum Wattage | 60 |
Design Style | vintage; whimsical |
Shade Material | Glass |
Number of Bulbs | 1 |
Standards | CUL/cETLu |
Bulb Base Type | Medium |
Shade Finish | Clear Seedy |
Series | Celeste |
Dimmable | Yes |
Rated Location | Dry |
Description
The vintage styling of the Celeste collection of floor and table lamps creates a look that is both whimsical and classic. Seedy glass shades are paired with an Olde Bronze or Brushed Nickel finish, giving these fixtures a timeless appeal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 1 Square Recessed Oak™ Pull Down" (E1L22F40W)
- METALUX Mod Cord, 277V Nema Twist Lock Plug, 6Ft (MPC6-277)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 3000K - White Finish - 120 Volt (S11491)
- ILC Replacement for Satco S4311 replacement light bulb lamp (S4311 SATCO)
- Z-LITE Soriano 1 Light Table Lamp, Matte Black (728TL-MB-BN)
- STAR BRITE Simple Designs Round Prism Mini Table Lamp with Matching Fabric Shade, Black (ST2519973)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ORE FURNITURE Ore Furniture K313 14.25 in. Touch Lamp - Floral (K313)
- QUICKWAY IMPORTS 17 Decorative Metal Table Lamp with Gold Modern Stand and Brown Silk Lampshade (QI004583)
- SIMPLE DESIGNS Mini Chrome TableLamp w/Square Empire Fabric Shade (LT2062-BLK)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, White (LT2013-WHT)
- Z-Lite Table Lamps