Shop All Table Lamps
Z-Lite
Celeste 1 Light Table Lamp, Brushed Nickel And Clear Seedy
Mfr # TL120-BN
Zoro # G505837139
Free Shipping & Returns
$202.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20.5"
- Width 6"
- Material Steel
- Finish Brushed Nickel
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # TL120-BN
- Zoro # G505837139
- UPC # 685659065879
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 20.5" |
Width | 6" |
Length | 9" |
Overall Height | 20.5" |
Cord/Wire Length | 96 in |
Details
Material | Steel |
Finish | Brushed Nickel |
Item | Table Lamp |
Design Style | vintage; whimsical |
Maximum Wattage | 60 |
Shade Material | Glass |
Number of Bulbs | 1 |
Standards | CUL/cETLu |
Bulb Base Type | Medium |
Shade Finish | Clear Seedy |
Rated Location | Dry |
Dimmable | Yes |
Series | Celeste |
Description
The vintage styling of the Celeste collection of floor and table lamps creates a look that is both whimsical and classic. Seedy glass shades are paired with an Olde Bronze or Brushed Nickel finish, giving these fixtures a timeless appeal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWATT Slim Flush Mount Ceiling Light, 6 in, 15 Watt, 5000K, White, PK 24 (NW-R-DSK-6-15W-50K-24P)
- HALO Perftex™ Baffle, 5110 (5110BKBB)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Reflector Inserts" (EL415CT5BZ)
- ILC Replacement for Osram Sylvania Fc8t9/cw/rs/6 replacement light bulb lamp (FC8T9/CW/RS/6 OSRAM SYLVANIA)
- Z-LITE Soriano 1 Light Table Lamp, Matte Black (728TL-MB-BN)
- LALIA HOME 23.25" Contemporary Rippled Colored Glass Desk Table Lamp with White Fabric Shade, Green/Gray Sage (LHT-4006-SG)
- LIMELIGHTS Stick Lamp with Charging Outlet, Blue (LT2024-BLU)
- BRILLIANTBULB Umbrella Table Lamp 20784 with 2 in. mocha cream wicker and bronze tube body (BR2632166)
- SIMPLE DESIGNS Twisted Vine Table Lamp with Fabric Shade and Hanging Crystals (LT2010-BWN)
- ELK SIGNATURE Fresgoe 20'' High 1-Light Table Lamp - White - Includes LED Bulb (H019-7257-LED)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Bedside Table Lamp Two Pack Set, Matching Drum Fabric Shade, Green (CWT-2005-GR-2PK)
- Z-Lite Table Lamps