Shop All Floor Lamps
Z-Lite
Celeste 1 Light Floor Lamp, Brushed Nickel And Clear Seedy
Mfr # FL120-BN
Zoro # G805835255
product price: $262.00
/ea
Free Shipping & Returns
$262.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 58.25"
- Number of Bulbs 1
- Material Steel
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # FL120-BN
- Zoro # G805835255
- UPC # 685659065893
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 58.25" |
Details
Number of Bulbs | 1 |
Material | Steel |
Finish | Brushed Nickel |
Shade Material | Glass |
Item | Floor Lamp |
Description
The vintage styling of the Celeste collection of floor and table lamps creates a look that is both whimsical and classic. Seedy glass shades are paired with an Olde Bronze or Brushed Nickel finish, giving these fixtures a timeless appeal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED Rice Cluster Multicolored 200 ct String Christmas Lights 6.6 ft. (9922032)
- ILC Replacement for PEC Mv-250/mog/h37kb replacement light bulb lamp (MV-250/MOG/H37KB PEC)
- ILC Replacement for LIGHT BULB / LAMP F34CW/SS/ECO (F34CW/SS/ECO LIGHT BULB / LAMP)
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 750 Lumens, E26, Dimmable, 2700K Warm Wht, 6PK (40979-SU)
- Z-LITE Calumet 1 Light Floor Lamp, Matte Black & Olde Brass & Olde Brass (814FL-MB-OBR)
- SUPERSHINE Swivel Floor Lamp (SU33399)
- SAFCO Resi LED Floor Lamp, Gooseneck, 60 in. Tall, White (1017WH)
- SIMPLE DESIGNS Simple Designs Modern Iron Lantern Floor Lamp with Glass Shade, Black (LF2009-BLK)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- CAL LIGHTING Silverton Arc Floor Lamp With Glass Shades (Edison Bulbs Included) (BO-2668-3L-RU)
- NEWHOUSE LIGHTING - INDOOR Apollo LED Floor Lamp Energy-Efficient Adjust. Gooseneck Task Light, White (NHFL-AP-WH)
- Z-Lite Floor Lamps