Shop All Sconces
Z-Lite
Cardine 1 Light Wall Sconce, Brushed Nickel & Matte Opal
Mfr # 614-1SBN
Zoro # G805841768
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.25"
- Width 6.5"
- Finish Brushed Nickel
- Lamp Watts 75
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11.25" |
Width | 6.5" |
Details
Finish | Brushed Nickel |
Item | Wall Sconce |
Lamp Watts | 75 |
Housing Material | Steel |
Series | Cardine |
Description
A beautiful wall sconce displayed with matte opal glass with a brushed nickel finish for a fresh and modern look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American Ultraviolet 05-1097-r replacement light bulb lamp (05-1097-R AMERICAN ULTRAVIOLET)
- FEIT ELECTRIC HID ED28 E39 MH 250W (MH250/U/HDRP)
- ILC Replacement for Sylvania 44870/fl replacement light bulb lamp, 2PK (44870/FL SYLVANIA)
- MILWAUKEE TOOL M12 Spotlight, M12 XC4.0 Battery (2353-20, 48-11-2440)
- Z-LITE Serenade 2 Light Wall Sconce, Chrome (429-2W-CH)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- Z-LITE Soriano 1 Light Wall Sconce, Matte Black & Heritage Brass (728-1S-MB-HBR)
- Z-LITE Ella 1 Light Wall Sconce, Matte Black & White (809-1S-MB)
- Z-LITE Emily 1 Light Wall Sconce, Rubbed Brass & Off White (3033-1S-RB)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- WESTINGHOUSE Two-Light Indoor Wall Fixture Iron Hill ORB, Metal Shades (6354800)
- Z-Lite Sconces