Shop All Sconces
Z-Lite
Cardinal 1 Light Wall Sconce, Brushed Nickel & Matte Opal
Mfr # 434-1S-BN
Zoro # G505840573
product price: $70.00
/ea
$70.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.25"
- Width 5"
- Dimmable Yes
- Finish Brushed Nickel
- Series Cardinal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9.25" |
Width | 5" |
Length | 6.25" |
Canopy Dimensions | 5 in x 8 in |
Details
Dimmable | Yes |
Finish | Brushed Nickel |
Item | Wall Sconce |
Series | Cardinal |
Standards | CUL/cETLu |
Housing Material | Steel |
Lamp Watts | 100 |
Bulb Base | Medium |
Rated Location | Damp |
Shade Finish | Matte Opal |
Shade Material | Glass |
Frame Material | Steel |
Number of Lights | 1 |
Description
Matte opal glass sitting atop the graceful curving arms give the Cardinal family its transitional style. The brushed nickel finish is perfectly paired with matte opal glass to complete this up-to-date family of fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Perftex™ Baffle, 5110 (5110BKBB)
- CELEBRATIONS Incandescent G45 Multicolored 2 ct Replacement Christmas Light Bulbs (G452RDGRA)
- AMAX LIGHTING LED Slim Square Light, 13W, 5.5"x0.68", Bz (LED-SM63DL/BZ)
- WOLO SuperNova Amber LED Beacon, 8 1-watt LED, Lighter Plug Power, Quad Flash, Magnetic or Permanent Mount (3040MP-A)
- Z-LITE Alito 2 Light Wall Sconce, Polished Nickel & Polished Nickel (6015-2S-PN)
- Z-LITE Monarch 2 Light Wall Sconce, Chrome & Clear (439-2S-CH)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- Z-LITE Delaney 1 Light Wall Sconce, Matte Black & Clear (471-1S-MB)
- Z-LITE Fontaine 1 Light Wall Sconce, Rubbed Brass & Clear (3035-1SL-RB)
- Z-LITE Aideen 1 Light Wall Sconce, Tawny Brass & Matte Opal (6000-1S-TBR)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- Z-Lite Sconces