Shop All Vanity Lights
Z-Lite
Cannondale 4 Light Vanity, Chrome & Matte Opal
Mfr # 2103-4V
Zoro # G105835160
Free Shipping & Returns
$192.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11"
- Length 5.5"
- Width 31"
- Housing Finish Chrome
- Number of Lights 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 2103-4V
- Zoro # G105835160
- UPC # 685659016925
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 11" |
Length | 5.5" |
Width | 31" |
Canopy Dimensions | 5-3/4 in x 5-3/4 in |
Details
Item | Vanity |
Housing Finish | Chrome |
Number of Lights | 4 |
Style | transitional; fusion |
Shade Material | Glass |
Dimmable | Yes |
Housing Material | Steel |
Lamp Watts | 100 |
Standards | CUL/cETLu |
Series | Cannondale |
Shade Finish | Matte Opal |
Bulb Base | Medium |
Rated Location | Damp |
Description
Matte opal glass shades rest elegantly upon beautifully designed hardware that is finished in chrome, creating a look that is uniquely modern. This four light vanity fixture will add a touch of modern class where ever it is hung.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 39W, MR16 Metal Halide HID Light Bulb (CMH39/MR16/930/FL)
- WESTGATE SL-30W-30K-WH-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-30W-30K-WH-P)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL850/PLUS/ALTO)
- FENIX LIGHTING Industrial Headlamp, Silicone, Black, 700lm (HM50R V2.0)
- Z-LITE Jewel 3 Light Vanity, Chrome & Matte Opal (871CH-3V-LED)
- Z-LITE Annora 5 Light Vanity, Brushed Nickel & Clear (428-5V-BN)
- Z-LITE Peak 5 Light Vanity, Chrome & Clear Outside with Matte Opal Inside (1920-5V-CH-LED)
- Z-LITE Astor 5 Light Vanity, Matte Black & Clear (1936-5V-MB)
- Z-LITE Astor 3 Light Vanity, Matte Black & Etched Opal (1937-3V-MB)
- Z-LITE Porter 3 Light Vanity, Chrome & Matte Opal (3030-3V-CH-LED)
- LALIA HOME Three Light Metal, Opaque White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, Black (LHV-1006-BK)
- Z-Lite Vanity Lights