Shop All Sconces
Z-Lite
Camila 1 Light Wall Sconce, Brushed Nickel & White
Mfr # 811-1S-BN
Zoro # G905840890
product price: $112.00
/ea
Free Shipping & Returns
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26"
- Width 5.5"
- Finish Brushed Nickel
- Housing Material Steel
- Series Camila
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 26" |
Width | 5.5" |
Details
Finish | Brushed Nickel |
Item | Wall Sconce |
Housing Material | Steel |
Series | Camila |
Lamp Watts | 60 |
Description
Long lines and an elegantly simple motif lend sophistication to this contemporary brushed nickel finish one-light wall sconce. Mirroring a traditional lamp motif, its steel frame and wall mount join a tall white fabric shade to form a decadent look with versatility for use in a bathroom, bedroom, or hallway.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE CL-FLT-115W-50K-E39LED 180 DEGREE FLAT HID RETROFIT LAMP (CL-FLT-115W-50K-E39)
- ILC Replacement for Dynatrap 41050 replacement light bulb lamp, 2PK (41050 DYNATRAP)
- ELCO LIGHTING 4'' Shallow Remodel Housing (EL49LDRICAS)
- SATCO 54/45/36W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23142)
- Z-LITE Mila 1 Light Wall Sconce, Rubbed Brass & White (808-1S-RB-WH)
- Z-LITE Emily 1 Light Wall Sconce, Rubbed Brass & Off White (3033-1S-RB)
- Z-LITE Ella 1 Light Wall Sconce, Rubbed Brass & Beige (809-1S-RB)
- Z-LITE Bleeker Street 1 Light Wall Sconce, Matte Black & Clear (475-1S-MB-BN)
- Z-LITE Delaney 1 Light Wall Sconce, Matte Black & Clear (471-1S-MB)
- Z-LITE Serenade 2 Light Wall Sconce, Chrome (429-2W-CH)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- Z-Lite Sconces