Shop All Flushmount Lights
Z-Lite
Camellia 2 Light Flush Mount, Brass & Brass
Mfr # 334F2BR
Zoro # G105835658
product price: $232.00
/ea
Free Shipping & Returns
$232.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.125"
- Height 6.5"
- Watts 60
- Housing Material Steel
- Series Camellia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 334F2BR
- Zoro # G105835658
- UPC # 685659078817
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 13.125" |
Height | 6.5" |
Details
Watts | 60 |
Finish | Brass |
Item | Flush Mount |
Housing Material | Steel |
Series | Camellia |
Description
Dress up a modern space with a softening effect and an industrial-inspired fixture in warm brass finish steel. This two-light flush mount round ceiling light plays on a linear grid theme that captures attention.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Electric E12 E12 Candelabra LED Dusk to Dawn Bulb Daylight 60 Watt Equivalence (A800C950CADDLED)
- SATCO 100 W BR38 Incandescent - Green - 2000 Hours - Medium Base - 120V (S4427)
- ILC Replacement for Eiko Dt24/35/rs replacement light bulb lamp (DT24/35/RS EIKO)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 4000K (LED-7324-40K-G3)
- Z-LITE Sonna 2 Light Ceiling, Chrome & Matte Opal (2003F10-CH)
- Z-LITE Harley 1 Light Flush Mount, Rubbed Brass & Rubbed Brass (2302F1-RB)
- Z-LITE Savannah 3 Light Flush Mount, Olde Bronze & Matte Opal (413F16)
- Z-LITE Halcyon 2 Light Flush Mount, Brushed Nickel (723F13-BN)
- Z-LITE Euclid 4 Light Flush Mount, Matte Black (457F-MB)
- Z-LITE Titania 4 Light Flush Mount, Bronze + Olde Brass (454F-BRZ-OBR)
- RADIONIC HI-TECH Flush Mount, Heather, 1-Light (K_FM_5487)
- Z-Lite Flushmount Lights