Shop All Chandeliers
Z-Lite
Calumet 12 Light Chandelier, Matte Black & Olde Brass
Mfr # 814-12MB-OBR
Zoro # G805836023
product price: $908.00
/ea
Free Shipping & Returns
$908.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 35
- Finish Matte Black + Olde Brass
- Series Calumet
- Height 25"
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 814-12MB-OBR
- Zoro # G805836023
- UPC # 685659156751
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 44" |
Height | 25" |
Details
Item | Chandelier |
Fixture Wattage | 35 |
Finish | Matte Black + Olde Brass |
Series | Calumet |
Color | Matte Black + Olde Brass |
Number of Lights | 12 |
Housing Material | Steel |
Description
The striking Calumet collection emulates design features of indigenous North American tribes, woven in with a chic industrial aesthetic. Make a statement in a transitional or modern space with this twelve-light chandelier crafted of matte black finish steel with olde brass finish steel accents arranged carefully to create a visually enticing collage. This chandelier delivers downlighting and uplighting for a fully radiant effect.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Color Match Light, Cordless, LED Lamp, 12 V (2127-20)
- MAXIM Rail 1-Light " Wide Satin Nickel Vanity Light (52100SN)
- FEIT ELECTRIC Bulb Cfl Pl Sw 560L 9W (BPPL9)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Rc-2S85-Tp (RC-2S85-TP)
- Z-LITE Calumet 12 Light Chandelier, Mate Black + Polished Nickel (814-12MB-PN)
- Z-LITE Alito 8 Light Chandelier, Matte Black (6015-8MB)
- Z-LITE Beau 15 Light Chandelier, Bronze & Clear (3031-15BRZ)
- Z-LITE Annora 9 Light Chandelier, Brushed Nickel & Clear (428-9-BN)
- Z-LITE Elea 15 Light Chandelier, Chrome & Matte Opal (328-15-CH)
- Z-LITE Parsons 9 Light Chandelier, Matte Black, Olde Brass & Opal (477-9MB-OBR)
- QUOIZEL Rowland 5-Light Matte Black Chandelier (ROW5022MBK)
- Z-Lite Chandeliers