Shop All Table Lamps
Z-Lite
Calumet 1 Light Table Lamp, Matte Black + Polished Nickel & Polished Nickel
Mfr # 814TL-MB-PN
Zoro # G605836391
Free Shipping & Returns
$304.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.75"
- Width 6"
- Material Steel
- Finish Matte Black + Polished Nickel
- Maximum Wattage 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 814TL-MB-PN
- Zoro # G605836391
- UPC # 685659171914
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 21.75" |
Width | 6" |
Overall Height | 21.75" |
Length | 20" |
Cord/Wire Length | 108 in |
Details
Material | Steel |
Finish | Matte Black + Polished Nickel |
Item | Table Lamp |
Maximum Wattage | 35 |
Shade Material | Aluminum |
Number of Bulbs | 1 |
Design Style | Architectural, Contemporary |
Standards | CUL/cETLu |
Bulb Base Type | GU10 |
Shade Finish | Polished Nickel |
Rated Location | Dry |
Series | Calumet |
Description
This contemporary table lamp with a cylindrical shade will illuminate your home office or living room. Serving as the ultimate task light, this fixture is constructed of steel in a matte black finish and polished nickel accents for a sleek and simplistic appeal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Electric White 6 in. W LED Recessed Downlight 13 W (LEDR6XT/5CCT)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025973/18910BK)
- AMERICAN LIGHTING 2" 8W Recessed Downlight, A2-5CCT-WH (A2-5CCT-WH)
- ELCO LIGHTING 4 Square LED Adjustable Pull-Down Insert" (EL44730W)
- Z-LITE Soriano 1 Light Table Lamp, Matte Black (728TL-MB-BN)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray, PK 2 (LT2008-GRY-2PK)
- DESIGN TOSCANO Sarcophagus of King Tutankhamun Table Lamp (CL7924)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK SIGNATURE Windsor 27'' High 2-Light Table Lamp - Honey Brass - Includes LED Bulbs (D4704-LED)
- SIMPLE DESIGNS Gemini Mini Touch Lamp with Brushed Nickel Base, Ivy, PK 2 (LT2016-IVY-2PK)
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture (PD72501)
- Z-Lite Table Lamps