Shop All Table Lamps
Z-Lite
Calumet 1 Light Table Lamp, Matte Black & Olde Brass & Olde Brass
Mfr # 814TL-MB-OBR
Zoro # G605836377
Free Shipping & Returns
$304.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.75"
- Width 6"
- Material Steel
- Finish Matte Black + Olde Brass
- Maximum Wattage 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 814TL-MB-OBR
- Zoro # G605836377
- UPC # 685659171907
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 21.75" |
Width | 6" |
Overall Height | 21.75" |
Length | 20" |
Cord/Wire Length | 108 in |
Details
Material | Steel |
Finish | Matte Black + Olde Brass |
Item | Table Lamp |
Maximum Wattage | 35 |
Number of Bulbs | 1 |
Shade Material | Aluminum |
Design Style | Architectural, Contemporary |
Standards | CUL/cETLu |
Bulb Base Type | GU10 |
Shade Finish | Olde Brass |
Series | Calumet |
Rated Location | Dry |
Description
This contemporary table lamp with a cylindrical shade will illuminate your home office or living room. Serving as the ultimate task light, this fixture is constructed of steel in a matte black finish and olde brass accents for a sleek and simplistic appeal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Howard 35par20/h/sp-130 replacement light bulb lamp (35PAR20/H/SP-130 HOWARD)
- LUMARK Led, 26W, Lg, Unv 4000K Mt, 120-277V, C Brz (XTOR3B-W)
- DORCY LED Flashlight Bulb 3 V Flanged Base (41-1643)
- SYLVANIA Compact Fluorescent 50Pk (CF5DS/841)
- Z-LITE Soriano 1 Light Table Lamp, Matte Black (728TL-MB-BN)
- SIMPLE DESIGNS 22 Sports Combo Basketball, Baseball, Football Polyresin Table Lamp, Light Beige Tapered Drum Shade (LT1082-SPT)
- CREEKWOOD HOME Priva 19in Contemporary Metal Winding Ivy Table Desk Lamp with Brown Fabric Shade (CWT-2006-BW)
- SIMPLE DESIGNS 11.02in Traditional Mini Modern Ceramic Texture Pastel Table Lamp, Matching Fabric Shade, Light Pink (LT1138-LPK)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, Red (LT3018-RED)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- DESIGN TOSCANO At Battle's End Sculptural Lamp (CL3659)
- Z-Lite Table Lamps