Shop All Chandeliers
Z-Lite
Burst 8 Light Island/Billiard, Chrome & Clear
Mfr # 4003-8L-CH
Zoro # G105841932
product price: $2,558.00
/ea
Free Shipping & Returns
$2,558.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Clear
- Fixture Wattage 60
- Finish Chrome
- Length 33.25"
- Series Burst
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 4003-8L-CH
- Zoro # G105841932
- UPC # 685659135541
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 33.25" |
Height | 18.75" |
Width | 33.25" |
Details
Item | Chandelier |
Housing Finish | Clear |
Fixture Wattage | 60 |
Finish | Chrome |
Series | Burst |
Number of Lights | 8 |
Housing Material | Iron |
Description
Introduce a touch of luxury to contemporary decor with this eight-light crystal pendant. Beautiful over a dining table, the oval pendant shows off a chrome accent finish and a plethora of K5 crystal rods in a radiant configuration that brings energy and attention.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural LED Bulb, Spotlight, PAR16 Lamp, GU10 Lamp Base, Dimmable, Cool White Light (40932)
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 6000K (S601-24/60)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK2 (AA-WHITE-2)
- NUVO Emergency Light - 90min Backup - Steel/NYC - 120/277V (67/132)
- Z-LITE Beckett 5 Light Chandelier, Olde Brass And Clear Seedy (492-5OBR)
- Z-LITE Forest 5 Light Island/Billiard, Chrome & Matte Black (917MP12-MB-LED-5RCH)
- Z-LITE Forest 11 Light Island/Billiard, Chrome & Brushed Nickel (917MP12-BN-LED-11LCH)
- Z-LITE Halliwell 3 Light Chandelier, Bronze & Matte Opal (7000-3BRZ)
- Z-LITE Delaney 5 Light Chandelier, Matte Black & Clear (471-5MB)
- Z-LITE Arden Linear Chandelier, 17-Light, 18 In.W x 42 In.L x 12 In.H, Rubbed Brass/Clear (651P-17L-RB)
- ELK SHOWROOM Ironton 18'' Wide 4Light Chandelier, Vintage Rust (65116-4)
- Z-Lite Chandeliers