Shop All Vanity Lights
Z-Lite
Bryant 4 Light Vanity, Matte Black And Clear Seedy
Mfr # 734-4V-MB
Zoro # G805834425
product price: $240.00
/ea
Free Shipping & Returns
$240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.25"
- Width 32"
- Housing Finish Matte Black
- Number of Lights 4
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 734-4V-MB
- Zoro # G805834425
- UPC # 685659156287
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 12.25" |
Width | 32" |
Details
Item | Vanity |
Housing Finish | Matte Black |
Number of Lights | 4 |
Shade Material | Glass |
Lamp Watts | 60 |
Series | Bryant |
Description
Village-inspired charm borrows from a nautical theme to create an inspiring look for traditional and transitional bath spaces in this four-light vanity from the Bryant collection. With a bold matte black finish steel frame and wall mount, its romantic clear seedy glass shades offer tasteful contrasts. A curved arm, ornate holders, and lipped shades generate extra charm that stylize a custom bath space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fulham Whps2unvt8ps replacement light bulb lamp (WHPS2UNVT8PS FULHAM)
- STREAMLIGHT Strion Led Hl Rechargeable Flashlight, Flashlight Only (STL74750)
- ILC Replacement for Lowel VIP System 120v 2 PIN Base replacement light bulb lamp (VIP SYSTEM 120V 2 PIN BASE LOWEL)
- ILC Replacement for Damar 09205b (09205B DAMAR)
- Z-LITE Beckett 4 Light Vanity, Olde Brass And Clear Seedy (492-4V-OBR)
- Z-LITE Bennington 3 Light Vanity, Brushed Nickel & Clear (1938-3V-BN)
- Z-LITE Ethos 2 Light Vanity, Brushed Nickel & Clear (1921-2V-BN-LED)
- Z-LITE Astor 5 Light Vanity, Matte Black & Clear (1936-5V-MB)
- Z-LITE Joliet 3 Light Vanity, Olde Brass & Clear (473-3V-OBR)
- Z-LITE Jewel 3 Light Vanity, Chrome & Matte Opal (871CH-3V-LED)
- FGI Foremost WW-2231 Vanity Top, 31 in OAL, 22 in OAW, Marble, White (WW-2231)
- Z-Lite Vanity Lights