Shop All Vanity Lights
Z-Lite
Bryant 3 Light Vanity, Matte Black And Clear Seedy
Mfr # 734-3V-MB
Zoro # G205834421
product price: $186.00
/ea
Free Shipping & Returns
$186.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.25"
- Width 24"
- Housing Finish Matte Black
- Number of Lights 3
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 734-3V-MB
- Zoro # G205834421
- UPC # 685659156249
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 12.25" |
Width | 24" |
Details
Item | Vanity |
Housing Finish | Matte Black |
Number of Lights | 3 |
Shade Material | Glass |
Lamp Watts | 60 |
Series | Bryant |
Description
This three-light bath light from the Bryant collection introduces a charming nautical vibe with industrial flavor. Admire a bold matte black finish steel frame and wall mount that contrast with clear seedy glass shades. A curved arm, ornate holders, and lipped shades generate extra charm that stylize a custom bath space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W T9 Incandescent - Clear Gold - 3000 Hours - 160L - Candelabra Base - 120V (S2420)
- POINT LIGHTING Heliport Wind Cone, LED, AC (PWC-8061L-AC-ON-FF)
- ILC Replacement for Athalon F7bx/827/eco replacement light bulb lamp, 2PK (F7BX/827/ECO ATHALON)
- MILWAUKEE TOOL USB Pivoting Flashlight + Penlight (2113-21, 2105)
- Z-LITE Bennington 3 Light Vanity, Matte Black & Clear (1938-3V-MB)
- Z-LITE Ethos 2 Light Vanity, Brushed Nickel & Clear (1921-2V-BN-LED)
- Z-LITE Infinity 4 Light Vanity, Chrome & Smoke (802-4V-CH)
- Z-LITE Cooper Vanity, 1-Light, 18 In.W x 4 In.L x 4.75 In.H, Chrome /Frosted (1010-18W-CH-LED)
- Z-LITE Bennington 4 Light Vanity, Chrome & Clear (1938-4V-CH)
- Z-LITE Darcy 3 Light Vanity, Chrome & Etched Opal (1939-3V-CH)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62593LEDD-MBL/ACR)
- Z-Lite Vanity Lights