Shop All Flushmount Lights
Z-Lite
Bryant 1 Light Flush Mount, Matte Black And Clear Seedy
Mfr # 734F1-MB
Zoro # G105835474
product price: $64.00
/ea
$64.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5"
- Width 5.5"
- Height 9.5"
- Watts 60
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 734F1-MB
- Zoro # G105835474
- UPC # 685659175127
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 5.5" |
Width | 5.5" |
Height | 9.5" |
Canopy Dimensions | 4.7 in x 4.7 in |
Details
Watts | 60 |
Dimmable | Yes |
Finish | Matte Black |
Item | Flush Mount |
Number of LEDs | Medium |
Series | Bryant |
Standards | CUL/cETLu |
Housing Material | Steel |
Number of Light Bulbs Required | 1 |
Rated Location | Damp |
Shade Material | Glass |
Shade Finish | Clear Seedy |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A15 LED Edison Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21623-4PK)
- SWANSON TOOL 1500 Lumens, LED USB Socket Rechargable Work Light (99R10RECHG)
- MAGLITE Flashlight Holster, Black, 3-5/8 in. H (ASXD056K)
- NUVO 1-Light, PAR30, Track Head, Gimbal Ring, Brushed Nickel Finish (TH301)
- Z-LITE Titania 4 Light Flush Mount, Bronze + Olde Brass (454F-BRZ-OBR)
- Z-LITE Euclid 4 Light Flush Mount, Matte Black (457F-MB)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F14-BRZ)
- Z-LITE Harley 2 Light Flush Mount, Matte Black (2302F2-MB)
- Z-LITE Halcyon 2 Light Flush Mount, Brushed Nickel (723F13-BN)
- Z-LITE Elea 2 Light Flush Mount, Chrome & Matte Opal (328F12-CH)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (VPF8 4FT MIN10 50W 40K MVOLT OP BRZ)
- Z-Lite Flushmount Lights