Shop All Vanity Lights
Z-Lite
Bordeaux 5 Light Vanity, Bronze & Matte Opal
Mfr # 435-5V-BRZ
Zoro # G505834800
product price: $228.00
/ea
Free Shipping & Returns
$228.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5"
- Length 6"
- Width 30.75"
- Housing Finish Bronze
- Number of Lights 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 435-5V-BRZ
- Zoro # G505834800
- UPC # 685659050004
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8.5" |
Length | 6" |
Width | 30.75" |
Canopy Dimensions | 7-1/4 in x 4-3/4 in |
Details
Item | Vanity |
Housing Finish | Bronze |
Number of Lights | 5 |
Style | transitional; fusion |
Shade Material | Glass |
Housing Material | Steel |
Lamp Watts | 100 |
Series | Bordeaux |
Dimmable | Yes |
Standards | CUL/cETLu |
Rated Location | Damp |
Shade Finish | Matte Opal |
Bulb Base | Medium |
Description
The circular base and the waterfall arms of the Bordeaux family is modernized by the soft matte opal shades which is paired with bronze fittings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Abbott Collection One-Light Medium Wall Lantern (P560114-103)
- DESIGNERS FOUNTAIN Portland 8in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33121-WP)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/850/XP/SS/ECO3)
- PROGRESS LIGHTING 5" Non-Metallic Wall Mount Up/ Down Cylinder (P5713-30)
- Z-LITE Beckett 5 Light Vanity, Chrome And Clear Seedy (492-5V-CH)
- Z-LITE Rubicon 4 Light Vanity, Brushed Nickel & Clear (1927-4V-BN)
- Z-LITE Beckett 4 Light Vanity, Olde Brass And Clear Seedy (492-4V-OBR)
- Z-LITE Cooper Vanity, 1-Light, 18 In.W x 4 In.L x 4.75 In.H, Chrome /Frosted (1010-18W-CH-LED)
- Z-LITE Bennington 3 Light Vanity, Modern Gold & Clear (1938-3V-MGLD)
- Z-LITE Zephyr 2 Light Vanity, Brushed Nickel & Clear Beveled, Frosted (169-2V-BN)
- ACCESS LIGHTING Origin, LED Vanity, Brushed Steel Finish, Frosted Glass (62504LEDD-BS/FST)
- Z-Lite Vanity Lights