Shop All Sconces
Z-Lite
Bleeker Street 1 Light Wall Sconce, Matte Black & Clear
Mfr # 475-1S-MB-BN
Zoro # G805840730
product price: $104.00
/ea
Free Shipping & Returns
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5"
- Width 5"
- Dimmable Yes
- Finish Matte Black
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7.5" |
Width | 5" |
Length | 6.5" |
Canopy Dimensions | 5 in x 7-3/4 in |
Details
Dimmable | Yes |
Finish | Matte Black |
Item | Wall Sconce |
Housing Material | Steel |
Series | Bleeker Street |
Lamp Watts | 100 |
Standards | CUL/cETLu |
Bulb Base | Medium |
Rated Location | Damp |
Number of Lights | 1 |
Frame Material | Steel |
Shade Material | Glass |
Shade Finish | Clear |
Description
With a sleek cosmopolitan attitude and a beautiful blend of glass and metal, this one-light wall sconce offers a sophisticated way to stylize a contemporary space. Matte Black and Brushed Nickel serve as stunning finishes for a fixture with a geometric silhouette and a contrasting palette.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger LED Hl - Light Only - Orange (75481)
- ILC Replacement for Osram Sylvania Fc22t5/841 replacement light bulb lamp (FC22T5/841 OSRAM SYLVANIA)
- JUNO LIGHTING Recessed Trim, 5in, Aluminum Reflector (204 CWH)
- WESTGATE SL-30W-50K-WH-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-WH-D)
- Z-LITE Kinsley 1 Light Wall Sconce, Matte Black And Clear Seeded (340-1S-MB)
- Z-LITE Cardinal 1 Light Wall Sconce, Brushed Nickel & Matte Opal (434-1S-BN)
- Z-LITE Arcano 3 Light Wall Sconce, Matte Black (8002-3SMB-LED)
- Z-LITE Emily 1 Light Wall Sconce, Rubbed Brass & Off White (3033-1S-RB)
- Z-LITE Monarch 2 Light Wall Sconce, Chrome & Clear (439-2S-CH)
- Z-LITE Aideen 1 Light Wall Sconce, Tawny Brass & Matte Opal (6000-1S-TBR)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- Z-Lite Sconces