Shop All Vanity Lights
Z-Lite
Bennington 4 Light Vanity, Matte Black & Clear
Mfr # 1938-4V-MB
Zoro # G905835070
Free Shipping & Returns
$376.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7"
- Width 29.25"
- Housing Finish Matte Black
- Number of Lights 4
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 1938-4V-MB
- Zoro # G905835070
- UPC # 685659173437
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7" |
Width | 29.25" |
Details
Item | Vanity |
Housing Finish | Matte Black |
Number of Lights | 4 |
Shade Material | Glass |
Lamp Watts | 100 |
Series | Bennington |
Description
This four-light vanity light with clear glass shades brings a sophisticated expression for your bathroom lighting. Rippled shades provide an eye-catching texture while the steel construction is finished in matte black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, PL Vert, 10.5W, 3500k, 4-Pin GX24Q (10.5PL-C/T LED/26V-3500 IF 4P 10/1)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSR-4)
- SCORPION MASTER Scorpion 32 LED Black/Purple LED UV Flashlight AAA Battery (302480)
- SYLVANIA 13 W, T5, Miniature Bi-Pin (G5) (21369)
- Z-LITE Bleeker Street 3 Light Vanity, Matte Black & Olde Brass & Clear (475-3V-MB-OBR)
- Z-LITE Willow 5 Light Vanity, Brushed Nickel & Clear Outside with Matte Opal Inside (426-5V-BN)
- Z-LITE Archer 5 Light Vanity, Brushed Nickel & Clear (344-5V-BN)
- Z-LITE Joliet 3 Light Vanity, Brushed Nickel & Clear (473-3V-BN)
- Z-LITE Soledad 5 Light Vanity, Matte Black & White (485-5V-MB)
- Z-LITE Bryant 3 Light Vanity, Matte Black And Clear Seedy (734-3V-MB)
- AFX Rose 3-Light LED Vanity - Satin Brass (ROSV2211CBSB)
- Z-Lite Vanity Lights