Shop All Vanity Lights
Z-Lite
Bennington 4 Light Vanity, Chrome & Clear
Mfr # 1938-4V-CH
Zoro # G905835001
Free Shipping & Returns
$416.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7"
- Length 5.5"
- Width 29.25"
- Housing Finish Chrome
- Number of Lights 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 1938-4V-CH
- Zoro # G905835001
- UPC # 685659173451
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7" |
Length | 5.5" |
Width | 29.25" |
Canopy Dimensions | 28-1/2 in x 4.52 in |
Details
Item | Vanity |
Housing Finish | Chrome |
Number of Lights | 4 |
Style | Traditional, transitional, modern, farmhouse, period inspired |
Shade Material | Glass |
Lamp Watts | 100 |
Series | Bennington |
Housing Material | Steel |
Dimmable | Yes |
Standards | CUL/cETLu |
Bulb Base | Medium |
Rated Location | Damp |
Shade Finish | Clear |
Description
This four-light vanity light with clear glass shades brings a sophisticated expression for your bathroom lighting. Rippled shades provide an eye-catching texture while the steel construction is finished in chrome.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Cbn Bz, 18W, 5000K, 120V Pc1 (XTOR2B-PC1)
- ILC Replacement for Leviton 8681 (8681 LEVITON)
- ILC Replacement for Osram Sylvania HNS S 11W G23 replacement light bulb lamp (HNS S 11W G23 OSRAM SYLVANIA)
- NITECORE MT10C 920 Lumen EDC Flashlight with Red Light (MT10C)
- Z-LITE Bryant 3 Light Vanity, Matte Black And Clear Seedy (734-3V-MB)
- Z-LITE Artemis Vanity, 8-Light, 6.5 In.W x 35 In.L x 10.75 In.H, Brushed Nickel/Matte Opal (494-8V-BN)
- Z-LITE Soledad 3 Light Vanity, Matte Black & White (485-3V-MB)
- Z-LITE Lexington 2 Light Vanity, Brushed Nickel & White Swirl (311-2V-BN)
- Z-LITE Beckett 5 Light Vanity, Chrome And Clear Seedy (492-5V-CH)
- Z-LITE Casa 3 Light Vanity, Olde Bronze & Olde Bronze (613-3V-OB)
- SATCO 62-1568 Vanity Fixture, 120 V, 15 W, 2-Lamp, LED Lamp, 1300 Lumens, 3000 K Color Temp (62/1568)
- Z-Lite Vanity Lights