Shop All Vanity Lights
Z-Lite
Bennington 3 Light Vanity, Modern Gold & Clear
Mfr # 1938-3V-MGLD
Zoro # G805834982
product price: $328.00
/ea
Free Shipping & Returns
$328.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7"
- Length 5.5"
- Housing Finish Modern Gold
- Style Traditional, transitional, modern, farmhouse, period inspired
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 1938-3V-MGLD
- Zoro # G805834982
- UPC # 685659173420
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7" |
Length | 5.5" |
Width | 22.25" |
Canopy Dimensions | 21-1/2 in x 4.52 in |
Details
Item | Vanity |
Housing Finish | Modern Gold |
Number of Lights | 3 |
Style | Traditional, transitional, modern, farmhouse, period inspired |
Shade Material | Glass |
Dimmable | Yes |
Housing Material | Steel |
Standards | CUL/cETLu |
Lamp Watts | 100 |
Series | Bennington |
Rated Location | Damp |
Shade Finish | Clear |
Bulb Base | Medium |
Description
Coming in an alluring blend of versatile style and practical lighting, this three-light vanity with clear glass shades is ready to illuminate your bathroom. The fixture's steel construction is finished in a beautiful modern gold, giving it an inviting look that blends with your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Wire Guard, 13-1/2 x 30 x 6 In. (ELA WG3)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- ILC Replacement for Light Bulb / Lamp H44gs-100/m replacement light bulb lamp (H44GS-100/M LIGHT BULB / LAMP)
- MILWAUKEE TOOL Cordless Job Site Light, M18 Battery (2354-20, 48-11-1820)
- Z-LITE Bennington 5 Light Vanity, Modern Gold & Clear (1938-5V-MGLD)
- Z-LITE Archer 5 Light Vanity, Brushed Nickel & Clear (344-5V-BN)
- Z-LITE Cetynia 1 Light Vanity, Chrome & Matte Opal (3011-1V-LED)
- Z-LITE Bleeker Street 3 Light Vanity, Matte Black & Olde Brass & Clear (475-3V-MB-OBR)
- Z-LITE Willow 5 Light Vanity, Brushed Nickel & Clear Outside with Matte Opal Inside (426-5V-BN)
- Z-LITE Bennington 4 Light Vanity, Chrome & Clear (1938-4V-CH)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62536LEDDCS-MBL/ACR)
- Z-Lite Vanity Lights