Shop All Outdoor Flushmount Lights
Z-Lite
Belmont Outdoor Flush Mount Light, Black And Clear Seedy
Mfr # 516F-BK
Zoro # G805836856
Free Shipping & Returns
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Housing Material Aluminum
- Housing Finish Black
- Fixture Series Belmont
- Length 10"
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 516F-BK
- Zoro # G805836856
- UPC # 685659011906
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Length | 10" |
Width | 10" |
Height | 9.75" |
Details
Fixture Housing Material | Aluminum |
Housing Finish | Black |
Fixture Series | Belmont |
Standards | CUL/cETLu |
Watts | 60 |
Shade Material | Glass |
Dimmable | Yes |
Bulb Base | Medium |
Item | Outdoor Flush Mount |
Shade Finish | Clear Seedy |
Rated Location | Damp |
Number of Lights | 2 |
Description
This cast aluminum outdoor flush mount uses reed seedy clear glass to create a unique look, along with the black finish and decorative finial.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 11 W S14 Incandescent - Frost - 2500 Hours - 65L - Medium Base - 130V (S3966)
- ACCLAIM LIGHTING Wall Light, Matte Black, 1-Light (5051BK)
- PELICAN Industrial Penlight, ABS, Black, 139lm (1970)
- LITHONIA LIGHTING LED Linear Strip Light, 2879 lm (CLX L48 3000LM SEFFDLMVOLTGZ1050K80CRIWH)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And Clear Seedy (515F-BK)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And White Seedy (514F-BK)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Black & Black (590F-BK)
- Z-LITE Exterior Additions 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (555F-ORB)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- PERFECTTWINKLE 16 in. Horizon LED Flush Mount (PE2507332)
- W F HARRIS LIGHTING LED Wall Fixture, 45W, 120V, 4000L (1200-4K-LED)
- Z-Lite Outdoor Flushmount Lights