Shop All Table Lamps
Z-Lite
Bellamy Table Lamp, 1-Light, 10 In.W x 34.75 In.L x 29.25 In.H, Matte Black/Outer Matte Black
Mfr # 1942TL-MB
Zoro # G211672086
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29.25"
- Width 10"
- Material Steel
- Finish Matte Black
- Maximum Wattage 100 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 1942TL-MB
- Zoro # G211672086
- UPC # 685659181807
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 29.25" |
Width | 10" |
Length | 34.75" |
Cord/Wire Length | 84 in |
Details
Material | Steel |
Finish | Matte Black |
Item | Table Lamp |
Maximum Wattage | 100 W |
Design Style | modern, mid-century, eclectic, linear, industrial, Art Deco |
Standards | CUL/cETLu |
Bulb Base Type | Medium |
Number of Bulbs | 1 |
Shade Finish | Outer Matte Black, Inner Golden |
Rated Location | Dry |
Series | Bellamy |
Dimmable | Yes |
Description
Angles and cool palettes make a difference in retro-influenced design, and this desk lamp from the Bellamy series delivers Mid-Century Modern inspired personality with a timeless vibe. Black steel construction features an industrial-like asymmetrical design and a classic nod to a past era. A shapely, ornate shade offers lush gold interior finishing, and stems from an adjustable bar offering customized lighting angles. Inner Golden.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR BEAMS Wireless Netbright Security Light, WT, PK2 (MBN3000-WHT-02-00)
- LEVITON Lampholder, Clear (23452-B)
- ILC Replacement for Philips F32t8/adv841/ew/alto28watt replacement light bulb lamp, 25PK (F32T8/ADV841/EW/ALTO28WATT PHILIPS)
- WESTGATE SCX-6FT-60W-35K-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-6FT-60W-35K-D)
- Z-LITE Soriano 1 Light Table Lamp, Matte Black (728TL-MB-BN)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, White (LT2004-WHT)
- HASTINGS HOME Blue Glass Lamp Open Base Table Light, LED Bulb and Shade-Modern Decorative Lighting for Coastal (194365UKB)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Black (LHT-3008-BK)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside Power Outlet Base Metal Table Lamp, White, Aqua Drum Fabric Shade (CWT-2008-AW)
- LIMELIGHTS Stick Lamp with Charging Outlet, Grey (LT2024-GRY)
- Z-Lite Table Lamps